
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Changeover: | Manual Auto |
| Features: | Color Touchscreen |
| Color: | Premier White |
| Display: | Color Display |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool Heat Pump |
| User Interface: | Touchscreen |
| Options: | Keypad Lockout Large Display Auto Changeover |
| Programmability: | 7 Day Programmable |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Operating Temp Range: | 32°-120°F |
| Warranty: | 5 Year |
| Terminal Designations: | R, RC, C, W (O/B), W2 (AUX/E), Y, Y2, G, L, K |
| Humidity Control: | No |
| Wireless: | Yes |
| Voltage: | 24V |
| Wi-Fi: | Yes |
Hi Andy. This thermostat has a 1.5° differential or swing.
This thermostat is not redlink enabled. It cannot use the wireless redlink accessories.
This thermostat is not compatible with a Veraedge Z-Wave controller, instead you would need honeywell's Redlink interface module along with Redlink internet gateway module.
Yes it will work without a Wifi connection.
no it does not.
No, you need a thermostat for each zone.
no it does not
yes it is 24volt. the colors do not mean anything, you would need to take note of what wire go to what letter codes to trace the wires back to the units.
yes it will
To view outdoor temperature and humidity your connection requires Wi-Fi set up and registration.