
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Changeover: | Manual Auto |
| Features: | Color Touchscreen Voice Control |
| Display: | Color Display |
| Color: | Black |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool Heat Pump |
| User Interface: | Touchscreen |
| Options: | Large Display Keypad Lockout Auto Changeover Wireless |
| Programmability: | 7 Day Programmable |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Operating Temp Range: | 32°-120°F |
| Warranty: | 5 Year |
| Humidity Control: | No |
| Wireless: | Yes |
No it does not, the Honeywell model with IAQ will have that option.
These thermostats should work for that setup, Yes the voice control will work fine for changing temp & mode. They can be WIFI controlled. You would need to check if they can be wired for master/slave control, which is how yours is currently setups, the main floor being the master control.
fan will only run when heat or cooling is needed.
The thermostat displays outdoor conditions based on your location when registering online. No outdoor sensor is required.