Apply to be a TradeMaster!
Main product image of 3/4" Sweat Zone Valve (Connection = Terminal Block)
Magnifying glass
Hover image to zoom
3/4" Sweat Zone Valve (Connection = Terminal Block)
Magnifying glass
Hover image to zoom
$135.07 each
In Stock
In Stock
Get 984 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Honeywell V8043F1036 3/4" Sweat Connection two-way on-off low voltage motorized zone valve with 3.5 Cv capacity and screw terminal block electrical connections, consists of an actuator and valve assembly for controlling the flow of hot water. It has manual opener for valve operation on power failure; Valve returns to automatic position when power is restored.

Honeywell Zone Valves were designed for cycling (not constantly powered on) applications. Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Features:
  • Compact construction for easy installation
  • Actuator motor may be replaced without removing the valve body or draining the system
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system
  • May be installed without disassembling the valve
  • Approvals of Underwriters Laboratories Inc (UL Component Listed: File MH11826 Vol. 1)

Specs

–
Application:

Zoning

Size:

3/4"

Flow Capacity (Cv):

3.5

Connection Type:

Sweat

Fluid Temperature Range:

40°F - 200°F

Width (Inches):

3-1/2"

End Switch:

Yes

Height:

4"

Max Pressure (PSI):

125

Material:

Brass

Amperage:

0.3

Voltage:

24V

Position:

Normally Closed

Depth (Inches):

2-3/8"

Wiring:

Screw Terminal Block

Body Pattern:

2-Way

Straight-Through

Hertz:

59

50

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Min Temp (F):

50°F

Temperature Range (F):

50°F - 200°F

Max Temp (F):

200°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Capacity (Cv)
Connection Type
Voltage
Position
3/4"
3.5
Sweat
24V
Normally Closed
3/4"
8
Sweat
24V
Normally Closed

You May Also Need

4 Replacement Parts

2 Way Powerhead Conversion Kit (Water)
SKU: 40003918-006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 152 reviews
98% would recommend this product
4.89
out of 152 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
1%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

fast.accurate.repeat.

If you're looking at purchasing one of these you know what it is. I was replacing a 50 year old unit that was still functioning just because of age. Nuff said bout that. Supply house is the best on price, shipping and I didn't need customer ServiceService.
VS

Most Liked Negative Review

Decent...when it works

This is my second Honeywell Zone Valve I've had to buy in less than three years with a brand new boiler, to replace ones that had the motor blow out. No way should they be breaking down with such frequency, and are obviously made to shoddy quality standards. Shame on Honeywell for making such a garbage product. Time to move on to another brand. On the positive side, SupplyHouse has the best prices, customer service and shipping in the business, hands down. Buying...and receiving parts in a timely manner...is a pure joy with SupplyHouse. Kudos to the them...and shame on Honeywell.
Showing 1-10 of 152 reviews

Good product

Was able to use the body to replace an older zone controller. The model #had change but it fit perfectly, so no draining or soldering
PB
Maine
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Perfect part for the job I had!
tmarch35
New York Mills, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great service

Ease of use
Ken
Worcester, ma
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch supplier

This is my 3rd purchase from Supply House. They are my go to for my heating supplies. Quick and easy to order, prompt responses if there are any questions and fast shipping are the main reasons I like Supply House. I 100% recommend them and will continue to use them myself.
Michael
East Providence RI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Same as the old ones perfect fit
John
Virginia
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product works great!

valve is working great!
66
Oregon
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again. Hope it's available in the future

Matched other zone valves on 30 year old boiler. Easy to install. Fixed the problem. Works perfectly.
Mickey
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've bought this product several times in the last 15 years

the product works great!
Sammy
Pengilly mn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Fast service....would buy again
Mike
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaces White-Rogers zone valve

For an apartment complex that had all White-Rogers zone valves that have been discontinued and this Honeywell is it's replacement. Seems to be a quality part, and happy that I can us in our building.
Apt. Manager
Pueblo, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: HOW ARE MULTIPLE ZONE VALVES WIRED TOGETHER

Asked by DON 13 years ago

Add your answer

* Required Field
-

multi zone valves r wired in parallel to the transformer

Was this review helpful to you?
-

First you need a power supply transformer for the ZVs (usually one per 4 valves). Next you wire each valve in series with its corresponding thermostat with the power supply wired in parallel with each valve/thermo combination. Then you wire each end switch (this closes when each individual valve is fully open) in parallel with the thermostat terminals on the boiler control. If done correctly, this is all you need to do.

Was this review helpful to you?
-

There's different ways of doing it, the end switches are wired in paralell with the pump contactor or switch. The valve actuators are each wired to a T-stat.

Was this review helpful to you?

Q: I have a boiler system that has Honeywell V8043F 1036 valves. After I just replaced a motor on one of these valves it appears that that unit, plus at least one other, does not seem to have the end switches working. Question 1: Other then the circulation pump not starting is there a better way to confirm the end switch is not working? Question 2: Can I just replace the end switches and if so is there a part number to order the replacement end switches? If the above answer to Question 2 is NO then please give me the correct part number for the complete power head. Thank you,

Asked by Homeowner 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The end switch is not available as a separate replacement part. 40003916-048 is the part number for the entire power head. The only other possible problem we can think of is that there is a problem with the end switch connection on your relay board.

Was this review helpful to you?

Q: Are these compatable with Erie zone valves? Are the powerhead replacements available to fit the Erie valves?

Asked by Mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These Honeywell zone valves should be able to replace Erie zone valves, but the Honeywell powerheads are not compatible with the Erie valve bodies.

Was this review helpful to you?

Q: Does this include the motor to open and close the valve

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it includes the actuator and the valve assembly.

Was this review helpful to you?

Q: Does unit contain an end auxilary switch to control boiler?

Asked by Chuck 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the V8043F1036 valve has an end switch.

Was this review helpful to you?
- tor

yes

Was this review helpful to you?

Q: I need just the power head with the screw connections for the motorized zone valve V8043F1036

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement power head is part 40003916-048 ( http://www.pexsupply.com/Honeywell-40003916-048-Replacement-Head-for-V8043F-Zone-Valves-8633000-p ).

Was this review helpful to you?

Q: The powerhead unit on my control valave is not working. I just need to replace that part of it and not the whole valve. I am not able to search for the correct number for the powerhead (any adapters as well) to do the swap. Can you help? V8043F 1051 24V 50/60 Hz .32 Amp @ 60 Hz this what appears on the side of the valve case

Asked by Jeff 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is the SKU of the powerhead unit for this control valve: 40003916-021. You can find more information on this powerhead with this link: http://www.pexsupply.com/Honeywell-40003916-021-Replacement-head-for-V8043A-24v-60-Hz

Was this review helpful to you?

Q: where can I find a wiring diagram for this?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can find the wiring diagram in the following Product Data Guide for this item: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_V8043F1036_Product_Data.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy