Apply to be a TradeMaster!
Main product image of 15" Crimp-All (3/8"-3/4") Combo Tool Kit
Magnifying glass
Hover image to zoom

15" Crimp-All (3/8"-3/4") Combo Tool Kit

Brand:
HydroPEX
SKU:
CRIMPTOOL
Rating:
(34)
Q&A:
(12)
15" Crimp-All (3/8"-3/4") Combo Tool Kit
Magnifying glass
Hover image to zoom
CRIMPTOOL has been discontinued
Discontinued July 18, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
15" Quick-Change Multi-Jaw Pex Crimp-All Tool Kit w/ Plastic Case (3/8", 1/2", 5/8", 3/4", and 1")
Brand:
Bluefin
SKU:PXTLKIT-2
(39)
Order by 6PM, receive 38 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Length (Inches)
15" Length

Description

The kit, with a tough plastic case, includes a 15" Master Crimper that crimps 3/8", 1/2", 5/8", and 3/4" copper crimp rings, interchangeable 3/8", 1/2", 5/8", and 3/4" crimping jaws, Go/No-Go crimp guage, and adjustment tool set.

Specs

Type:

Tool

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Length (Inches):

15"

Includes:

Go/No-Go Crimp Gauge

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.65 out of 34 reviews
100% would recommend this product
4.65
out of 34 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
24%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good for the home handyman

I bought this tool so I wouldn't need to worry about renting a crimper every time I needed to do a little plumbing around the house. It works fine for my needs but it was a little sloppy and takes a bit of adjusting to get it crimping just right. All in all it's great for doing small jobs around the house, or maybe if you only do PEX installs occasionally. It takes a couple minutes to switch the dies from one size to another but otherwise did the job just fine for me. I was pleased to see they included a couple of spare screws that might get lost as you use the tool over time- a very nice touch. Overall I'm glad I bought it.
VS

Most Liked Negative Review

the die screw got sheared off

don't know if it's just my bad luck or just a defective tool . the screw holding down the die sheared off . and can't really understand why ? other than that it worked good for about dozen crimps
Showing 1-10 of 34 reviews

Great tool!

This has been a great crimp tool. Right out of the box, every crimp has been a "go" on the go/no go gauge. The only word of caution - plan your run before you crimp! This must be opened to a near 180 degrees to get around the crimp ring. Remember this if you are crimping inbetween studs, however, that does not hinder it's quality. It's a great working tool.
Tim-diyer-pexlvr
Red Oak, IA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the die screw got sheared off

don't know if it's just my bad luck or just a defective tool . the screw holding down the die sheared off . and can't really understand why ? other than that it worked good for about dozen crimps
pexer
ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for me

I purchased this for a replumbing project in my house. I had never worked with PEX before, but I am a pretty regular DIYer. Tool worked fine for me right out of the box, and I have not adjusted it yet. I check every crimp with the go/no-go tester and havne't had a problem yet. No leaks. Swapping out the heads is pretty easy, so I can't complain about that. All in all, its fine.
Caseyb
Takoma Park, MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Works as advertised.
MikeR
Gainesville, FL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I liked the crimper!!!

Crimper worked well!! However, I was a little confused about the calibration. The crimper is adjustable. There is a go-no-go guage to verify a proper crim. I adjusted the crimper three times and did not see a difference in the go-no-go guage. I was affraid to adjust further. I could not rotate a fitting after crimping. I stopped adjusting the crimper!!
One eye
Huntsville, AL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

crimper

Worked great right out of the box. No problems at all.
Bubba
Lancaster KY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

The tools does a great job of making quality crimps right out of the box, no adjustments necessary. The down side is that it is definitely a two handed tool and it does not fit in tight spaces.
JJ
Salt Rock, WV
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly right out of the case

No problems with this tool. No fine adjustment needed as initial test crimp revealed that it had been factory set up (I assume) ready to go. Watch orientation of allen head for dies (be sure facing away from fitting) as even at the max 1/4" spacing from fitting it would be easy to shear the head.
Stephen
MA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I ordered this to replumb my entire house. Although I am not complete it has worked great so far. Good quality and construction. Do not be afraid to buy this item.
Sam
Greenville, Pennsylvania
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great tool!

Very easy to use. If you crimp wrong you know by the tool they give you.
B.P.D.
Willow Grove Pa.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: How do you cut the old brass fitting off the fitting you want to repair?

Asked by sport 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

If you mean the copper crimp rings, there is a tool to cut them with, part CRCUTTER : http://www.supplyhouse.com/HydroPEX-CRCUTTER-PEX-Ring-Cutter-3-8-1-Copper-Crimp-Rings

Was this review helpful to you?

Q: How well does this tool work with clamps?

Asked by Hubert 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool works with copper crimp rings, not stainless steel clamp rings. It is a high-quality tool that comes with heads for various crimp sizes and a go-no-go gauge to confirm that connections were made properly.

Was this review helpful to you?
-

I only use it with copper rings. by "clamps" are you referring to the stainless variety? For copper rings it is excellent. I did an entire 2500 sq ft house with two baths, kitchen, etc., along with hydronic heating system and didn't have one bad crimp.

Was this review helpful to you?
-

Good no problems w/100+ Crimps we have in the Facility.

Was this review helpful to you?
-

It works excellent, if you are talking about the metal ring you place around the end of the Pex Tubing, you the squeeze it once, and its done, allow about a 3/16" to 1/4" to stick up avove the metal ring. I just build a brand new house using all Pex, and not one leak.

Was this review helpful to you?

Q: Will this tool work with hePex? If I am using 3/4" tubing which fitting would you recommend for a 3/4" copper tubing to pex connection.

Asked by JP 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use crimp-style fittings on Uponor hePEX tubing. Part H020750 would let you connect 3/4" copper to 3/4" PEX using this method.

Was this review helpful to you?
-

That kit will worth on connecting pex to pex. To connect to copper, use one of the push on connector/adapters available at the big box stores. Sent from my iPad Edward Hartline

Was this review helpful to you?
-

Yes, this is the best tool to use. All you need is in the kit. Easy to use.

Was this review helpful to you?
-

Not exactly sure what you mean by "hePex" I'm assuming it should've said "the"? The tool pictured comes with different inserts to fit each size of Pex. Use the right insert, the crimp ring and you're in business. As far as your 2nd question goes I personally like Shark bite fittings. You just push the copper in one end and the pex in the other. Haven't had one leak yet. Best of luck with your project!

Was this review helpful to you?

Q: Are there fittings to transition from 1" and 3/4" galvanized to Pex?

Asked by Dan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need to use threaded x PEX fittings of the appropriate sizes. This tool is used to make PEX crimp connections.

Was this review helpful to you?
-

yes, barbed for pex crimp on one end, threaded for galvenized (or whatever) at the other

Was this review helpful to you?
-

This is only for crimping crimp rings on the Pex tubing.

Was this review helpful to you?
-

I have seen brass npt fittings with pex connectors on the other end in some box stores. I would think you would be able to find some at pexsupply

Was this review helpful to you?

Q: How do I go from 1/2 & 3/4 inch copper to Pex

Asked by Gne 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There are several different ways. A SharkBite U058 fitting works with both copper and PEX and doesn't require soldering or any PEX tools.

Was this review helpful to you?
-

You need a PEX copper pipe adaptor such as this one http://www.pexsupply.com/HydroPEX-H023850-3-8-PEX-x-1-2-Copper-Pipe-Brass-Adapter-13740000-p

Was this review helpful to you?
-

Use the 1/2in to 3/4in pex coupling. I'll link to the crimp fitting equivalent: http://www.pexsupply.com/HydroPEX-H015075-1-2-PEX-x-3-4-PEX-Brass-Coupling-3697000-p

Was this review helpful to you?
-

You'll need to use the proper sized sweat and crimp fitting. See for example: http://www.pexsupply.com/HydroPEX-H020500-1-2-PEX-x-1-2-Copper-Pipe-Brass-Ad apter-3752000-p

Was this review helpful to you?

Q: is this the exspander to or jest crimper

Asked by Anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is only a PEX crimping tool. The PEX expander tool is part 2432-22.

Was this review helpful to you?
- Another PexSupply Customer

It's the crimp tool and it includes a tool to make sure the crimp is perfectly round.

Was this review helpful to you?
- Another PexSupply Customer

Crimper Sent from my Verizon Wireless Phone

Was this review helpful to you?
- Another PexSupply Customer

This is only the crimper.

Was this review helpful to you?
- Another PexSupply Customer

it's just the crimper, it comes with thecrimp plyers, and three different size fittings for 3/8", 1/2", and 3/4" crimps Make sure you have enough room where you put your pex pipe to put the plyers in the ceiling or wall far enough to get a crimp, I found that the expander tool is best for tight spots since you can expand the pipe outside of the wall then push it back in to make the connection

Was this review helpful to you?
- Another PexSupply Customer

Just crimper, this system does not need an expander.

Was this review helpful to you?
- Another PexSupply Customer

This is a crimper

Was this review helpful to you?
- Another PexSupply Customer

This method does not require an expander. The fittings are press fit and then you put the clamp on it and compress it with the crimper. There is a template gauge used to ensure the crimp is good. I haven't used it much, but seems to work well.

Was this review helpful to you?
- Another PexSupply Customer

Just the crimper.

Was this review helpful to you?
- Another PexSupply Customer

Just a crimper.

Was this review helpful to you?

Q: Does this tool also cut the tube or is a seperate tool required?

Asked by Bob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool only makes crimp fittings. A PEX cutter would be needed in order to cut the tubing.

Was this review helpful to you?
- Spare time plumber

A separate tool is required.

Was this review helpful to you?

Q: Can I use this tool for 1/2" PEX Press Elbow w/ Attached Sleeve (SKU:83520) with FostaPEX tubing?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need to use a press tool with that fitting. This tool is only compatible with crimp fittings, which do not work with PEX-AL-PEX tubing.

Was this review helpful to you?

Q: What's the difference between this tool and sku 0650872?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Both products are crimp tools of the same size. They are made by different manufacturers.

Was this review helpful to you?

Q: can this tool only crimp copper rings or can it also crimp steel ones

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool can only crimp copper rings.

Was this review helpful to you?