Apply to be a TradeMaster!
Main product image of Tube Cutter, (Plastic) up to 1" PEX
Magnifying glass
Hover image to zoom

Tube Cutter, (Plastic) up to 1" PEX

Brand:
HydroPEX
SKU:
HCUTTER
Rating:
(2)
Q&A:
(1)
Tube Cutter, (Plastic) up to 1" PEX
Magnifying glass
Hover image to zoom
We no longer carry HCUTTER
Unavailable since October 28, 2016
Direct Replacement:
PEX Pipe Cutter (for Up to 5/8" Pipe)
Brand:
Bluefin
SKU:PXTBCUT
(19)
Order by 6PM, receive 83 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX-AL-PEX, PEX

Description

–
Plastic Tube Cutter cuts up to 1" PEX and MultiCor.

Specs

–
Type:

Tool

Material:

Plastic

Tubing Compatibility:

PEX-AL-PEX

PEX

Application:

5/16" PEX

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Tubing Compatibility
Application
CURRENT ITEM
Product Image of Tube Cutter, (Plastic) up to 1" PEX
Tube Cutter, (Plastic) up to 1" PEX
SKU: HCUTTER
(2)
Tool
Plastic
PEX-AL-PEX
PEX
5/16" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Tool
Metal
PEX
Up to 5/16” PEX
Up to 3" PEX
Up to 2-3/8" PEX
Up to 1/2” PEX
Up to 1” PEX
Up to 1-5/16” PEX
Up to 4" PEX
Up to 5/8” PEX
Up to 1-5/8" PEX
Up to 2” PEX
Up to 3/4” PEX
Up to 3/8” PEX
Tool
Plastic
PEX-AL-PEX
PEX
Up to 3/4” PEX
Up to 5/8” PEX
Up to 1/2” PEX
Up to 1” PEX
Up to 3/8” PEX
Up to 5/16” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
Tool
Metal
PEX-AL-PEX
PEX
Up to 3/8” PEX
Up to 5/16” PEX
Up to 3/4” PEX
Up to 1” PEX
Up to 1/2” PEX
Up to 5/8” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Think about what you want

This cutter is not what you want for the price spend a bit more and get a Lennox or similar. The cutter will cut square but if you are cutting 3/4 or 1 inch it is a pain in the ###. If it is for a small project and you want cheap buy this.
Fishboy
Alaska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

I bought this to cut pex and found it works very well to cut 1/2 and 3/4" PVC too. Give the pipe and/or tool a little turn as you cut and it goes through plastic pipe like a hot knife through butter.
Mars
Santa Fe, NM
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this made of metal or plastic?

Asked by jamie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This tool is made of plastic.

Was this review helpful to you?