Apply to be a TradeMaster!
Main product image of PEX Pocket Crimper Kit (3/8", 1/2", 3/4")
Magnifying glass
Hover image to zoom

PEX Pocket Crimper Kit (3/8", 1/2", 3/4")

SKU:
POCKETCRIMP
Rating:
(16)
Q&A:
(0)
PEX Pocket Crimper Kit (3/8", 1/2", 3/4")
Magnifying glass
Hover image to zoom
We no longer carry POCKETCRIMP
Unavailable since June 16, 2022
Direct Replacement:
PEX Pocket Crimper Kit (3/8", 1/2", 3/4")
Brand:
SharkBite
SKU:23383
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met

Description

–
Overview

Used for permanent crimp connections with PEX tubing fittings. Kit includes tool, checking gauge, and pouch.

Features
  • 3/8", 1/2", and 3/4" sizes in one tool!
  • Simple
  • Inexpensive
  • Use with your own 10" Vise Grips®
  • Fits into tight places
  • Never needs adjustment
  • Made in the USA

Specs

–
Application:

1/2" PEX

3/8" PEX

3/4" PEX

Type:

Tool

Material:

Steel

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Type
Tubing Compatibility
Fitting System Compatibility
CURRENT ITEM
Product Image of PEX Pocket Crimper Kit (3/8", 1/2", 3/4")
PEX Pocket Crimper Kit (3/8", 1/2", 3/4")
SKU: POCKETCRIMP
(16)
1/2" PEX
3/8" PEX
3/4" PEX
Tool
PEX
Crimp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Tool
PEX
Crimp

You May Also Need

Product Reviews

4.44 out of 16 reviews
94% would recommend this product
4.44
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
19%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

GREAT LITTLE TOOL

USED THIS PRODUCT FOR THE WHOLE BASEMENT JOB. MOST OF MY CRIMPING, I USED A 4"VISE, PREMEASURED MY PIPE LENGTHS AND CRIMPED ON THE NEEDED CONNECTORS WITH MY VICE. NOW YOU HAVE ONLY TO HAND CRIMP A FEW CONNECTIONS. IN REALLY TOUGH PLACES I USE SHARKBITE CONNECTORS. NOTE: BEFORE USING ON YOUR JOB, PRACTICE USING IT FIRST, CRIMP SOME OLD PIPE, PLAY AROUND WITH IT, GET TO KNOW THE TOOL FIRST! ALSO, USE TIGHT FITTING RUBBER BANDS TO HOLD TOOL TOGETHER.
VS

Most Liked Negative Review

did the job

I used the crimper to plumb a new studio. Once I got the hang of it and added the rubber bands to keep it from falling off the pipe between compressions, it worked efficiently. It does require a lot of force on the vis-grips, so you want to make sure you use the 10" set advised. It held up and shows no sign of breaking, so the tool seems plenty sturdy for many more jobs, and the price was so much better than the other options I think this is a smart choice for the cost-conscious DIYer.
Showing 1-10 of 16 reviews

I would not likely buy this product again.

The crimper was to be used for DIY residential plumbing amongst family members. With stronger than average hands and a 12" pair of channel locks, it couldn't crimp the ring to satisfy the gauge. It took mechanical advantage of a rigged up vice like device made up of wood working pipe clamps applied to the channel locks to bring it home. It was difficult to keep the ring where it belongs, hold, and then operate two tools with just two hands. Solving a lack of space is supposed to be the purpose of the tool.
Half Moon
N.J.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Finally a slightly cheaper option for pex! Not the best, but it works well! Just wish it did not fall apart.. a screw to hold it together would be better.. Fast shipping great service!!
Mike
Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Crimper for lower volume jobs

Had to move some baseboard in an older house, piping was a combination of Pex and copper. Tool worked great but could see how it would slow one down on a large Pex project. The Pex work was in a crawl space, tool was small enough for access, crimping in the space was a challenge wound up using a c-clamp to get the pressure needed to crimp. Everything worked out perfectlyl.
Derrick
Northern, New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Well built and easy to use well worth the price
Bill
Northern CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Home Owner Approved

I recently bought this PEX Pocket crimper as I needed to redo some plumbing that was rotting out. This thing was inexpensive and worked great for the 10 or so crimps I needed to make. I used this in conjunction with a medium size pair of vise grips. It seems like it could do 1000s more at least. I don't think a pro would use this as it's not very quick but for the average DIY homeowner it was great. Ti comes with a go-no go gauge which was very helpful to determine whether the ring was crimped enough.
DIY Home Owner
New England
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy Device

Works as advertised. Compact and easy to use.
Barry
Al
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works !!!!!!

At 70 plus I used large vise grips, and the tool worked great. Got the job done with NO leaks....
Pay
Boonville, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

functional, accurate but crude casting

Its one of those things that ain't good looking but gets the job done just like its designed to. The part that need to be precise it very well machined. Than again there are not a lot of good looking things in plumbing including the plumbers.
jim
maybee, michigan
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this tool to everyone

It is a well made tool that is perfect for tight places where big crimp tool wont fit Excellent.
MIKE
N.J.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pocket Crimpers

In tight places like between studs in walls floor joices. This work great. In picture when ordered it looked plastic but they are heavy metal.
Dan
Idaho
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?