
| Application: | Hot Water Boilers |
|---|---|
| Switch: | SPDT |
| Max Pressure (PSI): | 160 |
| Type: | Electronic |
| Reset Type: | Manual |
| Voltage: | 24V |
| Power Consumption: | 2 VA |
| Burner Off Delay: | 15 Second |
| Burner On Delay: | 30 Second |
| Aux Switch Ratings: | 50 VA pilot duty @ 24 V |
Yes, The wiring harness is included with the 1100 low water cut-off.
The 1150 grounds through the probe to the boiler shell or a pipe tee. The control box mounting screws ground the circuit board to the probe. Check to ensure that both mounting screws are tightened securely and that the probe is not insulated from the boiler shell or tee with excessive use of Teflon tape or sealing compound.