Apply to be a TradeMaster!
Main product image of Electronic Low Water Cutoff - 24V (Hot Water)
Magnifying glass
Hover image to zoom

Electronic Low Water Cutoff - 24V (Hot Water)

SKU:
SAFGARD-500
Rating:
(24)
Q&A:
(2)
Electronic Low Water Cutoff - 24V (Hot Water)
Magnifying glass
Hover image to zoom
SAFGARD-500 has been discontinued
Discontinued June 6, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Safgard 500 Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V
SKU:45-500
(24)
Order by 6PM, receive 29 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
24V

Description

Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Features
  • Reliable Electronic Operation
  • Easy to Install
  • Low Maintenance; No Blowdowns
  • No Moving Parts to Wear or Stick
  • Time Delay Prevents Burner Short Cycling
  • Inexpensive to Own and Operate
  • Manual Reset
  • Burner Circuit Test Button
  • LED Indicating Lights
  • Meets ASME CSD-1 Requirements for Commercial Water Boilers
Specifications
  • Power Consumption: 2 VA
  • Switching Capacity: 50 VA
  • Switch Contacts: SPDT
  • Max. Pressure: 160 PSI

Specs

Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Manual

Voltage:

24V

Power Consumption:

2 VA

Burner Off Delay:

15 Second

Burner On Delay:

30 Second

Aux Switch Ratings:

50 VA pilot duty @ 24 V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Reset Type
Voltage
CURRENT ITEM
Hot Water Boilers
Manual
24V
Hot Water Boilers
Manual
24V
Hot Water Boilers
Manual
24V
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.63 out of 24 reviews
92% would recommend this product
4.63
out of 24 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
4%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy to Install

Installs quickly and easily. Boiler repair guy had quoted $1150 to replace my existing device and I did this myself for less than $100 and an hour of my time on a Sunday. Do remember to isolate your control circuit at the breaker and double check with a multi-meter before you start. Also remember that the lug in the center of the box needs to be tightened as this is an electrical contact between the probe and the circuit board. (I accidentally left this loose before double checking my work and catching my error.)
VS

Most Liked Negative Review

Cheap product

Installed this Lwco and it's a poorly made design in a cheap plastic enclosure In two days the well leaked through the sensor port resulting in water contacting the control board. Ultimately replaced with a taco which has a much sturdier enclosure and more secure mounting
Showing 1-10 of 24 reviews

Direct Replacement received in 2 days

Supply house delivered the direct replacement part I needed in 2 days. Heating system works perfectly now.
Boiler Guy
Long Beach Island
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Product was as described and delivered the next day. So appreciated!
Thea
San Rafael, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap product

Installed this Lwco and it's a poorly made design in a cheap plastic enclosure In two days the well leaked through the sensor port resulting in water contacting the control board. Ultimately replaced with a taco which has a much sturdier enclosure and more secure mounting
Hvac-guy
Newyork
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great low water cut-off to add to your boiler

This cut-off requires minimal piping to install.
Burnerman
Chicopee Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

It is a direct replacement for my boiler. No modification required. A direct drop in.
Ke sr.
Oswego, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived next day.

Arrived fast. Right part to get my home heat back on. Great price.
Lou
Benton Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts, good prices, fast shipping

Perfect replacement part, same as OEM, easy installation and correct operation.
Bob
Eugene, Or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Insall, So Far So Good

Purchased a taco LWC which leaked thru the probe. Sent it back and purchased this one. Easy installation, no issues, works correctly. I'm only two days in, will give it 5 stars for the easy installation and no problems so far but time will tell on longevity.
zoom3888
Long Island, NY
3 years ago
Was this review helpful to you?

Part is exactly what it was supposed to be

part is exactly what it was supposed to be
boilerguy
new haven,ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery and Perfect Replacement

The delivery was done in just a few business days, easy install and replacement of the previously failed device
MtEvansSnowboarder
Idaho Springs CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this come with the wiring harness?

Asked by Todd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The wiring harness is included with the 1100 low water cut-off.

Was this review helpful to you?

Q: The case is plastic. Can I use flexible metal conduit to install, assuming conduit is grounded?

Asked by velvetfoot 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1150 grounds through the probe to the boiler shell or a pipe tee. The control box mounting screws ground the circuit board to the probe. Check to ensure that both mounting screws are tightened securely and that the probe is not insulated from the boiler shell or tee with excessive use of Teflon tape or sealing compound.

Was this review helpful to you?