Apply to be a TradeMaster!
Main product image of WaterTile Square 22-Nozzle Bodyspray - Brushed Nickel
Magnifying glass
Hover image to zoom

WaterTile Square 22-Nozzle Bodyspray - Brushed Nickel

Brand:
Kohler
SKU:
K-8003-BN
Rating:
(0)
Q&A:
(1)
WaterTile Square 22-Nozzle Bodyspray - Brushed Nickel
Magnifying glass
Hover image to zoom
$378.15 each
In Stock
In Stock
Get 8 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
With their flush to the wall, low-profile design, WaterTile bodysprays and showerheads are a harmonious marriage of form and function. This WaterTile 22-nozzle bodyspray delivers a voluminous, soothing hydrotherapy experience. Its fully adjustable, pivoting MasterClean sprayface resists mineral buildup for years of reliable performance.
  • 22 MasterClean spray nozzles provide a soothing water experience
  • Low-profile design complements any décor
  • Fully adjustable sprayface allows for a variety of installation options

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Shower Head

Application:

Bathroom

Finish:

Brushed Nickel

Flow Rate:

2.5 GPM

Features:

Fully adjustable, pivoting sprayface

Connection Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: if you want a body spray w/ shower head how do you go about instalation for both

Asked by JB 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the following installation guide: http://s3.pexsupply.com/manuals/1269525418722/28248_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy