This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
| Max. Pipe Length (ft.): | 49' |
|---|---|
| Cooling Capacity (BTU): | 11500 |
| Heating Capacity (BTU): | 11000 |
| Energy Star Rated: | No |
| Number of Zones: | 1 |
| Refrigerant Type: | R-410A |
| Liquid Line: | 1/4" |
| Suction Line: | 1/2" |
| Application: | Cooling |
| Features: | Three-way cooling Plasma Air Purifying System Evaporator frost control 24-Hour on/off timer |
| Air Circulation (CFM H/M/L): | 330/261/194 |
| Dehumidification (Pts/Hr): | 3 |
| Fan Speeds: | 4/Auto/Chaos |
| Modes: | Dehumidification Auto Sleep Fan Cooling |
| Indoor dB(A): | 43/35/29 |
| Outdoor dB(A): | 48 |
| Indoor Voltage: | 36V DC |
| Outdoor Voltage: | 115-60-1 |
| Outdoor Weight: | 70.5 lbs. |
| Indoor Weight: | 33.1 lbs |
| Outdoor Dimensions (H x W x D): | 21-5/16" x 30-5/16" x 9-5/8" |
| Indoor Dimensions (H x W x D): | 23-5/8" x 23-5/8" x 5-3/4" |
| Remote Control: | Wireless |
| SEER: | 13 |
| EER: | 10 |
| Temperature Range (F): | 64°F - 86°F (Cooling) |
| Warranty: | 5 Year Compressor/3 Year Parts |
| Mount: | Wall |
Art Cool units are currently only able to operate in single-zone applications.
This unit requires a 208 or 230 volt power supply.
The outside unit is 115 volts it is not 208. It tells the voltage right in the description. Plus I have the unit installed in my house.
You will also need a 1/4" x 1/2" line set and the proper electrical wiring. The outdoor unit includes enough refrigerant for charging the indoor coil and a 25' line set.
The line set for connecting the two units is needed and a base pad makes for a nice installation.