Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LSN091HSV
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN091HSV has been discontinued
Discontinued July 12, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 23.8 SEER2 Multi F Wall Mounted High Efficiency Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAB091A
(0)
Order by today, receive 25 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
20 Rating
Product Highlight: Energy Star Rated
Yes

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This Item is compatible with HSV2 units, but not compatible with HSV3 units.

This is an indoor unit only and requires an outdoor unit to function. Outdoor unit (LSU091HSV) must be purchased separately.

Features:
  • Inverter (variable speed compressor)
  • Energy Saving
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Chaos Wind
  • Self-cleaning indoor coil
  • Auto changeover
  • Jet Cool/Jet Heat
  • 4-Way Auto Swing
  • Ultra-quiet operation
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 14ºF (cooling mode)
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Max. Pipe Length (ft.):

65'

Product Type:

Indoor Unit

Heating Capacity (BTU):

10800

Cooling Capacity (BTU):

9000

Energy Star Rated:

Yes

Number of Zones:

1

SEER:

20

EER:

13.3

Application:

Cooling

Dehumidification (Pts/Hr):

2.6

Refrigerant Type:

R-410A

Fan Speeds:

7/Auto/Chaos

Modes:

Fan

Dehumidification

Cooling

Auto Sleep

Heating

Air Circulation (CFM H/M/L):

350/280/210

Indoor Voltage:

230/208-60-1

Indoor dB(A):

38/33/24/19

Liquid Line:

1/4"

Suction Line:

3/8"

Indoor Dimensions (H x W x D):

11-1/4" x 34-13/16" x 8-1/4"

Indoor Weight:

24 lbs

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Warranty:

5 Year Compressor/2 Year Parts

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


40 Replacement Parts

Cover, MCK56993601
SKU: MCK56993601
LG
Link, MFF56982501
SKU: MFF56982501
LG
Cover, MCK56993302
SKU: MCK56993302
LG
Guide, MEA56993101
SKU: MEA56993101
LG
Connector, Terminal Block, 6640000036B
SKU: 6640000036B
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM