Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, 17 SEER Inverter Heat Pump - Value Line, 115V (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, 17 SEER Inverter Heat Pump - Value Line, 115V (Indoor Unit)

Brand:
LG
SKU:
LSN120HXV
Rating:
(0)
Q&A:
(2)
12,000 BTU, R-410A, 17 SEER Inverter Heat Pump - Value Line, 115V (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN120HXV has been discontinued
Discontinued October 12, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
12,000 BTU, R-32, 20 SEER2 Mega 115V Wall Mounted Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Indoor Unit)
Brand:
LG
SKU:KNSAC121B
(0)
Order by today, receive 3 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
17 Rating
Product Highlight: Voltage
115V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


17 SEER Inverter Heat Pump - Value Line, 115V, 12,000 BTU (Indoor Unit)

Note: This is an Indoor Unit only, Outdoor Unit (LSU120HXV) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Controls Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Jet cool/heat
  • Self-cleaning indoor coil
  • Sleep  mode
  • Ultra quiet operation

Included Accessories:
  • Simple Controller with Mode (White) AKB73456121

Optional Accessories (sold separately):
  • LG Programmable Thermostat - PREMTB10U

Specs

Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13000

SEER:

17

EER:

10.5

Weight (lbs):

79 lbs

HSPF:

9

Air Circulation (CFM H/M/L):

272/212/124

Dehumidification (Pts/Hr):

2.8

Outdoor dB(A):

47

Indoor dB(A):

39/33/25

Voltage:

115V

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Suction Line:

3/8"

Connection Type:

Flare

Max Pipe Length (FT):

49.2

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

35 Replacement Parts

Cover, MCK56993603
SKU: MCK56993603
LG
Connector, Terminal Block, 6640000036B
SKU: 6640000036B
LG
Drain Kit, AEM72952904
SKU: AEM72952904
LG
Cover, Bearing, MCK67886607
SKU: MCK67886607
LG
Decor, MCR60969406
SKU: MCR60969406
LG
Air Filter, MDJ56986414
SKU: MDJ56986414
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this product need any type of drainage or not?

Asked by CURLAN 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Those indoor units will require the use of a condensate drain.

Was this review helpful to you?

Q: Does any part of this unit need to be placed out side for venting?

Asked by Storman 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not.

Was this review helpful to you?