
| Application: | Single-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Large Display Password Lockout Fan Control |
| Power Method: | Battery |
| Wireless: | No |
| Humidity Control: | No |
| Warranty: | 3 Year |
I was able to adjust my unit for up to a 2 degree deadband. Not sure of the adjustment on the narrow end but 0.5 sounds typical for this unit. Sent from my iPhone
Yes, it will.
You will probably need a multi-stage thermostat instead.
The fan switch has two positions; AUTO will only run your system’s fan as required for heating and cooling. ON runs your system’s fan continuously.
Yes, you can use this thermostat.
If the thermostat is calling for heat, it sounds like the wiring or control on the heater is having an issue.
Please have a look at Page 4 of the Installation & Operation manual. Here is the link to the manual: http://s3.pexsupply.com/manuals/1273861184954/30464_PROD_FILE.pdf .
This unit will work only if your system is 1 Stage Heat/1 Stage Cool. You will need one thermostat per zone.