Apply to be a TradeMaster!
Main product image of 1/2" 770 PVC Ball Valve - Solvent Ends
Magnifying glass
Hover image to zoom

1/2" 770 PVC Ball Valve - Solvent Ends

SKU:
770S03
Rating:
(24)
Q&A:
(4)
1/2" 770 PVC Ball Valve - Solvent Ends
Magnifying glass
Hover image to zoom
770S03 has been discontinued
Discontinued May 9, 2018
This product has been discontinued.
Suggested Alternative:
1/2" SCH 40 PVC Ball Valve (Solvent)
Brand:
Bluefin
SKU:PVBVS050
(90)
Order by today, receive 356 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Standards Met
Solvent Ends Comply With ASTM D2466 Standards Met
Product Highlight: Color
White

Specs

Size:

1/2"

Connection Type:

Socket x Socket

Connection Method:

Socket

Handle Style:

T-Handle

Standards Met:

Solvent Ends Comply With ASTM D2466

Material:

PVC

Color:

White

Pressure Rating:

150 PSI @ 73°F

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Handle Style
Material
CURRENT ITEM
Product Image of 1/2" 770 PVC Ball Valve - Solvent Ends
1/2" 770 PVC Ball Valve - Solvent Ends
SKU: 770S03
(24)
1/2"
Socket x Socket
Socket
T-Handle
PVC
1/2"
Socket x Socket
Socket
T-Handle
PVC
Bluefin
1/2"
Socket x Socket
Socket
T-Handle
PVC
1/2"
Socket x Socket
Socket
T-Handle
PVC

Product Reviews

4.04 out of 24 reviews
81% would recommend this product
4.04
out of 24 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
8%
3 star
13%
2 star
4%
1 star
13%
WRITE A REVIEW

Most Liked Positive Review

All I Really Wanted Was The Red Handle!

To Clarify the Headline...my ball valve is on my swimming pool overflow drain line. After years of being in the Texas weather the big red handle fell apart. I tried to order just the handle, but it's not for sale by itself. So I ordered the unit, removed the handle and re-installed on my ball valve...voile! All is well again. Other than being a bit interesting to figure out the handle removal technique, (they obviously don't really want one to remove it), it's well made, fits and works great. I'm glad it was still available as I'm sure the Texas weather will take it's toll on this handle as well.
VS

Most Liked Negative Review

Leaky

Ordered this to install when I replaced my sewage pump and check valve so I don't have to drain the entire line should I need to replace them again. For the price I was initally impressed as it seemed to be very heavy duty, but within 24 hours after install it started to leak from the base of the handle, just few drops after the pump ran, but not acceptable. I will have to replace it, draining the line to do so, which is funny to me because that is the reason I bought it, so I wouldn't have to drain the line to work on the system.
Showing 1-10 of 24 reviews

Three failures - do not use!

Difficult to impossible to turn. And then the handle strips off and you're left with a wrench to try and turn it which works for a bit. Then the stem breaks. Just don't ever use this product and instead go with a different valve or better still, go with a real brass valve.
Billwic
Trenton, NJ
5 years ago
Was this review helpful to you?

Good product, great service.

Product installs and works as expected. Product received 2 days after ordering, though it arrived broken. One 5 minute phone call to SupplyHouse solved everything; I was immediately sent a replacement component (received 2 days later) and given a free return shipping label. Exemplary service.
T3
WV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will not order again

the handles are junk and have already cracked on a new one.
Scott
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product!

great product!
william
texas
10 years ago
Was this review helpful to you?

Extremely hard to open and close

They are extremely hard to open and close. Even after you get them open the first time, you would think they would loosen up. "NO" They don't ! They are hard to open and close every time. I am afraid once you glue them on your pipe, and they sit for a period of time , you will never get them opened or closed. If they have a little bit of water pressure on they it will make it impossible to open and close them.
TURNTIGHT
BIG TIMBER, MONTANA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice valve have used it in commercial apps without problems

i used this on an inspectors test on residential fire sprinks, held 150 lbs no sweat
rich li200
ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience

Valves came in a timely manner, worked as expected, with no problems whatsoever. Pleasure doing business with Supply House and saved me money over the competitions product. They are on my favorites list for my future needs.
OSP
Virginia Beach VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" ball valve

So work well in my garden
hcgs06
Aiken, SC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast delivery!

This valve is to replace a shut-off for my pond. The original froze and cracked (different supplier and brand). I placed the order and received the product the next day! Incredible. And a local wholesaler wanted twice the price. The actual product does differ slightly from the photo.
Pond Master Pat
Palmerton, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaky

Ordered this to install when I replaced my sewage pump and check valve so I don't have to drain the entire line should I need to replace them again. For the price I was initally impressed as it seemed to be very heavy duty, but within 24 hours after install it started to leak from the base of the handle, just few drops after the pump ran, but not acceptable. I will have to replace it, draining the line to do so, which is funny to me because that is the reason I bought it, so I wouldn't have to drain the line to work on the system.
Johnny
IN
11 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Good Morning; Is this Ball Valve considered full flow or standered(restricted) flow

Asked by Harbo 12 years ago

Add your answer

* Required Field
-

It is full port or unrestricted flow. -Brent.

Was this review helpful to you?
-

Full flow

Was this review helpful to you?
-

It is full flow when completely open and shut completely when turned 45 degrees.

Was this review helpful to you?

Q: Can pex line be used on both sides of the PVC Ball Valve and then crimp the pex lines on copper lines on both line ends?

Asked by CC 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would not be able to connect PEX fittings to a solvent PVC ball valve, but you could connect PEX to a threaded PVC ball valve with the right fittings.

Was this review helpful to you?
-

No. This is a glue on PVC valve. Would not hook to pex without pex to PVC adapters. Buy a ball valve built for pex they have pex fitting built right in. PVC valves also turn hard and even harder when the sit unused.

Was this review helpful to you?
-

You can't glue pex lines into pvc fittings. If you got a ball valve with threaded (not solvent) ends, you could get fittings for each side to go from threaded to pex, crimp on the pex, then get fittings to solder onto the copper lines to crimp the other end of the pex to. If you're looking to avoid soldering, look at the sharkbite fittings, there's no soldering involved. If you do solder on the copper to pex fittings, they make pex ball valves that you wouldn't need the adapters for. By the time you but the adapters and crimp rings (if needed), you might as well just but the pex valve.

Was this review helpful to you?
-

My Answer: Not directly, to my knowledge. However, how I solved a similar situation is this: * From the PVC valve, glue a short piece of PVC then glue a slip to male pipe thread fitting to the PVC pipe * Next fit a female pipe thread to PEX crimp connector to the PVC fitting * From there you can begin your runs of PEX or copper. Hope this helps.

Was this review helpful to you?
-

I've done something similar, first you'll have to find adaptors for the PVC valve, 3/4" male solvent to ether male or female treaded on the other end. Then get pex brass fittings to fit into the PVC adaptors sticking out of the valve. Then attach your pex tubing to the brass pex fittings which will be attached to the valve though the adaptors. Finally use pex fittings to adapt to your copper line. Look through the PexSupply web site for the parts you need, I've always found the necessary parts there for issues like this.

Was this review helpful to you?

Q: Are these ball valves NSF approved for potable water?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these valves are NSF approved.

Was this review helpful to you?

Q: Can you glue a plastic valve in a cooper line? And will it hold?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That would not work. It is not recommended to glue a plastic valve to a copper line.

Was this review helpful to you?