Apply to be a TradeMaster!
Main product image of 1/2" to 1" M12 Force Logic Copper Press Tool Kit
Magnifying glass
Hover image to zoom

1/2" to 1" M12 Force Logic Copper Press Tool Kit

Brand:
Milwaukee
SKU:
2473-22
Rating:
(46)
Q&A:
(4)
1/2" to 1" M12 Force Logic Copper Press Tool Kit
Magnifying glass
Hover image to zoom
2473-22 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key
Brand:
Milwaukee
SKU:2573-22
(0)
Order by 6PM, receive 74 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Power Source
Battery

Description

Overview

One of the top selling tools on SupplyHouse, the M12 FORCE LOGIC Press Tool is the lightest press tool in the market today and represents a new level in portability and accessibility for installed pipe. Featuring a one-handed, in-line design, the M12 FORCE LOGIC Press Tool will operate nearly anywhere you can fit your arm. Utilizing Milwaukee REDLINK Electronics, the M12 FORCE LOGIC Press Tool monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite up to 4X longer than competitive units. When used with M12 FORCE LOGIC Press Jaws this tool delivers quality press connections on all major fitting brands including Viega ProPress Systems, Elkhart APOLLOXPRESS, and Grinnell G-Press copper systems. Powered by the M12 REDLITHIUM battery means this is the only press system where you can Cut, Fasten and Connect on One System.


Features:

  • Features the best calibration standard in the industry
  • Accommodates M12 1-1/4" Press Jaw (49-16-2453) (sold separately)
  • Batteries recharge in 30 minutes
  • Compatible with all M12 batteries & chargers
  • Cut, fasten and connect all on one system
  • Performs 32,000 crimps between service inspections
  • 5-year tool warranty; 2-year battery/charger/jaw warranty
  • Can be operated with one hand while delivering up to 5400 lbs. of force



Kit Includes:

  • (1) M12 Force Logic Press Tool (Tool Only) (2473-20)
  • (1) M12 3/4" Jaw (49-16-2451)
  • (1) M12 1/2" Jaw (49-16-2450)
  • (1) M12 1" Jaw (49-16-2452)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
  • (1) Hard Carrying Case



Specs

Product Type:

Press Tool

Batteries Included:

2

Size:

1/2"

3/4"

1"

Battery Type:

M12 Lithium-Ion Battery

Includes:

Charger

(3) Jaws

Carry Case

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.87 out of 46 reviews
98% would recommend this product
4.87
out of 46 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
4%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again. Safe - no open flame needed

I am an advanced DYI individual. The ability to make repairs without an open flame in tight areas make this tool a great tool and the added safety it provides to property is beyond the cost. The fitting options and adapters further add to its value to me. Some times cost has to be a second consideration based on the value added. Can not beat SupplyHouse.com price, delivery and inventory. Very happy with the entire purchase experience.
VS

Most Liked Negative Review

Stopped working after only one job. Still waiting....

This stopped working after one job. Just bought the thing and now it has to go back. Instead of sending out a new one Supply house support had me take it to an authorized repair shop. I've been waiting for 3 weeks now and turning jobs away. If the thing is brand new and already broken then you should just send a replacement and try to fix the other one on your own time. This is a failure of customer service and management should take notice of this awful policy.
Showing 1-10 of 46 reviews

It does what is supposed to.

Makes plumbing projects easier and quicker.
Brandon
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper No more welding

Best tool investment. Got job done less time, no leaks with press tool and fittings. Thier is No way to weld deep underground as torch go out.. So I easy press with my Force Iogic tool
Mycoolman
Austell
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should have purchased this a long time ago

The M12 Press has made repairs, and installs so much quicker! Worth every penny!
Fox Cove
Provo, UT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i will without a doubt..

I mostly use the tool for quick repairs and in very difficult workplaces. Its amazing to work with and it saves lots of time.
Bob
BK, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Press tool

Arrived literally the next day during a snow storm. I like the M12 because it's a little smaller than the M18 and can do copper up to 1 1/4" (jaws in this kit are 1/2", 3/4", and 1") and the M12 can also do black iron pipe up to 1" so it's a great all around press tool for residential & light commercial use. Love it.
Joe
Lancaster, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have

The m12 pro press is incredible. Was cheaper to buy as a packaged deal. Super grateful
Plumah
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely recommend

Always have been one to solder everything, but this pro press is definitely a time saver and works great for tight areas.
Mike
Los banos, ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Such a time saver

I'm a service plumber and this amazing tool saves me time and time is money!! Don't have to worry about soldering up fittings in a cramped bay . Just press in the coupling or in my case more often a ball valve to turn the water off and move on to reconnect or remodel the line such a great tool and it's Milwaukee so you know it's a great took
Sosplumbingsolutions
Dover nh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stopped working after only one job. Still waiting....

This stopped working after one job. Just bought the thing and now it has to go back. Instead of sending out a new one Supply house support had me take it to an authorized repair shop. I've been waiting for 3 weeks now and turning jobs away. If the thing is brand new and already broken then you should just send a replacement and try to fix the other one on your own time. This is a failure of customer service and management should take notice of this awful policy.
Ben S
Holyoke MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, and recommend it to anybody

There is nothing negative about this product, it is a game changer. If I lost it or it was broke I'd buy a new one tomorrow. It has made my life so much easier. If anybody reset don't be afraid to buy one, you won't regret it.
Knuckles Magoo
Pittsburgh Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Do the zoom lock jaws fit this?

Asked by Sam 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, this tool would not work with Zoomlock jaws.

Was this review helpful to you?

Q: do the have an 18 volt tool yet and if so whats the model number with dies up to 1-1/2

Asked by Lester 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

2773-22 would be the M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws

Was this review helpful to you?

Q: Will these work with Cello press fittings?

Asked by addae 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this tool is compatible with Cello brand press fittings.

Was this review helpful to you?

Q: Can this tool be used on Viega pex fittings also?

Asked by Lee 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool works with Viega's ProPress copper fittings, but not their PEX Press fittings.

Was this review helpful to you?