Apply to be a TradeMaster!
Main product image of Strap-On Pipe Thermometer for 3/8"-1.5" Pipe (0-248F)
Magnifying glass
Hover image to zoom

Strap-On Pipe Thermometer for 3/8"-1.5" Pipe (0-248F)

Brand:
Mr. PEX
SKU:
MP748
Rating:
(13)
Q&A:
(1)
Strap-On Pipe Thermometer for 3/8"-1.5" Pipe (0-248F)
Magnifying glass
Hover image to zoom
MP748 has been discontinued
Discontinued August 29, 2013
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F
Brand:
Mr. PEX
SKU:5240748
(15)
Order by today, receive 22 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Temperature Range (F)
0°F - 248°F
Product Highlight: Connection Type
Strap-On Connection

Description

–
Strap on pipe Thermometer (0-248 F) (3/8"-1.5" Pipe)

Specs

–
Application:

Heating

Measures:

Fahrenheit

Pipe Size:

3/8"-1.5"

Max Temp (F):

248°F

Temperature Range (F):

0°F - 248°F

Connection Type:

Strap-On

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3.15 out of 13 reviews
46% would recommend this product
3.15
out of 13 Reviews
46% would recommend this product
WRITE A REVIEW
5 star
38%
4 star
8%
3 star
15%
2 star
8%
1 star
31%
WRITE A REVIEW

Most Liked Positive Review

Nice Thermometers!

I bought these to install on the heat runs for radiant floor heat. I installed them on bare 1" copper pipe. The installl took maybe a minute for both thermometers. No sure of the accuracy because they are contact temperature of the pipe. Adding a little pipe insulation around the thermometrs seems to help. But to get the temperature difference of supply and return these will work great.
VS

Most Liked Negative Review

WORTHLESS

I bought two of these. Three foot away from the hot side of boiler reading 190 on 1 1/4 copper it reads 120. 100 ft downstream on the same pipe the other unit reads 120. It is on very tight on new pipe in both locations. It is pretty though.
Showing 1-10 of 13 reviews

Works decent, lousy shipping

Gauge works alright, off by about 5*F on 2" copper. I wasn't expecting it to be perfect so it works for me. Don't expect to get it anytime soon by paying for 2 day shipping, still took 7 days to arrive.
jmaze
Austin
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accuracy

Bought the five pack and before using them I had them all on the same water pipe overnite. All 5 basically read the same temp within a couple of degrees HOWEVER, when I benchmarked them against a known temperature, they appeared to read approx 10-15% higher than actual. So if accuracy is vital, I would reco going with another more sophisticated product.
Stingraybilly
Allentown, PA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

The temperature reading is accurate, but the thermometer itself is made entirely of plastic and is therefore quite overpriced.
Joel
Milwaukee, WI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works great

I use this product to see the supply and return temperatues on our baseboard hotwater system. I have found no problem with the product and have been using them for over a year.
Uncas
Holland, MA
14 years ago
Was this review helpful to you?

Not satisfied.

This is the second inaccurate thermometer I have received from Pex Supply. This unit does not advance beyond 120F. I have an accurate meter to verify the readings.
Bill
North Haven, CT
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

temperature readings way off

temperature readings way off from being accurate
Joe the farmer
Richfield Springs,NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Accuracy

These guages are not very accurate even with the use of thermal grease. They read significantly lower temperatures when the water temperatures are above 160 degrees. They are easily moved when positioned. The only nice feature is that they can be moved to deterrmine relative temperatures in a system.
Sparky
North Kingstown, RI
15 years ago
Was this review helpful to you?

Strap-ons are OK

I ordered five, three worked OK, two refunded promptly. The three don't jibe exactly, but are certainly close enough for what they're for.
JDean
Avon, MN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

accuracy

After 2 weeks on backorder, I received an "updated" version of this unit. The temperature scale reads from 0F to 248F, unlike the original unit.. 70F to 200F, and the maximum pipe-fit diameter decreased a lot. When strapped directly next to the temperature gauge on my heating boiler that read 190F, this unit read 140F.. so I question the accuracy of using this or ANY strap-on style thermometer. Maybe the pipes do not get as hot as the water inside, since the surrounding air is so much cooler. Who knows for sure?
leo
Northern NJ
15 years ago
Was this review helpful to you?

Great product

I use this on my hot water solar system. It is proving to be the excellent indicator that I need to fine tune the adjustments I need to make to the system.
Deacon Monte
Miller Place, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used on pex pipe or only metal pipe?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This thermometer can be used on both PEX and metal pipe.

Was this review helpful to you?
- Leo

This unit will read the temperature on the SURFACE of anything that it's strapped on to. The temperature INSIDE the piping may be significantly different. If the pipe material doesn't conduct "heat" very well, the readings may be meaningless.

Was this review helpful to you?
- Sparky

Will not work well with plastic pipe (plastics have poor conductivity) but will work well with metal pipe.

Was this review helpful to you?
- Deacon Monte

It can be, and is, used on either or both.

Was this review helpful to you?