Apply to be a TradeMaster!
Main product image of Model 682NT Duct-Free Ventilation Fan w/ Plastic Grille
Magnifying glass
Hover image to zoom

Model 682NT Duct-Free Ventilation Fan w/ Plastic Grille

Brand:
NuTone
SKU:
682NT
Rating:
(6)
Q&A:
(1)
Model 682NT Duct-Free Ventilation Fan w/ Plastic Grille
Magnifying glass
Hover image to zoom
We no longer carry 682NT
Unavailable since October 30, 2024

Product Highlights

Product Highlight: Housing Dimension
7-1/8" x 7-1/8" x 3-3/4"
Product Highlight: Grille Dimension
8-1/2" x 8-1/2"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
1 Amps

Description

Duct-free ventilation fans, ideal for powder rooms and closets. No duct work required!

Features:
  • Patented, fast snap-in metal housing installation
  • Plug-in, removable motor assembly
  • Long-lasting activated charcoal filter, easy to replace
  • Easy to install (no duct work)
  • Attractive white molded grilles
  • Perfect for applications where ducting is impossible or impractical
  • Type IC (Insulation Contact)
  • Fits 2" x 4" construction

Specs

Voltage:

120v

Amperage:

1

Housing Dimension:

7-1/8" x 7-1/8" x 3-3/4"

Grille Dimension:

8-1/2" x 8-1/2"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Housing Dimension
Grille Dimension
Warranty
120v
1
7-1/8" x 7-1/8" x 3-3/4"
8-1/2" x 8-1/2"
1 Year
120v
1
7-1/8" x 7-1/8" x 3-3/4"
8-1/2" x 8-1/2"
1 Year

6 Replacement Parts

Motor, S02200-41
SKU: S02200-41
Broan
Charcoal Filter
SKU: S97009563
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would by this product again.

It was the right product for my needs. Much quieter than expected. Came in fast also.
William Gutierrez
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy from this company.

Product was 100% accurate and shipped to me very quickly. This is a rare thing these days it seems like but they continually get it right. Will be buy from this company again for sure.
Brad
Wilmington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard Item to Find!

I had to replace a duct-free bathroom fan and was relieved to have found this one on SupplyHouse.com. Nice web site. Ordering was a breeze. They shipped immediately and it was here in just a few days. Really quick shipping. Well made product. Very pleased with my fan and this company.
Rgb
Sunrise, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product and Good Service

Easy to install, and perfect performance.
GGarcia
Gainesville Fl.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet operation and simple installation

We replaced two old noisy recirculating fans with these NuTone 682NT fans. They are quiet and efficiently recirculate the air through their filters.
t3f
North Hutchinson Island, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and delivery

Don't have bathroom venting this product is for you.
Barb
Tarzana, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: CFM FOR THE 682NT NUTONE CHARCOAL FAN?

Asked by ROB 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the 682NT is a non-ducted unit and does not have a CFM rating. It is not ducted to the outside and does not move any air. This type of unit is used for a powder room or closet area, not to exhaust steam and humidity from the shower.

Was this review helpful to you?