WhisperWall 70 CFM Through-the-Wall Ventilation Fan Zoom

WhisperWall 70 CFM Through-the-Wall Ventilation Fan

SKU:FV-08WQ1

Brand: Panasonic

Panasonic
Qty Price
$170.84
/ each
$327.90 / box (2 units x $163.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Bathroom
Motor: Condenser
Motor Bearing: Sleeve
Blower Wheel Type: Propeller
Mount: Wall
Mounting Opening: Use Enclosed Template
Grille Size: 10-1/8"
Material: Galvanized Steel
Duct Size: 8"
Voltage:
?
120v
Hertz: 60
Air Flow Capacity (CFM): 70
Features: Built-in Damper
Energy Star Qualified
Sone: 1.1
Thermal Fuse Protection: Yes
Warranty: 3 Year Parts

Description for Panasonic FV-08WQ1

Can't Install a Fan in the Ceiling? Don't Worry!
This WhisperWall fan was designed specifically for through-the-wall mounting to provide ventilation in rooms where a ceiling mounted fan is not possible. An exterior hood with a backdraft damper is included to finish off the job.

So Quiet You Might Not Know it's On
This fan features a totally enclosed condenser motor and a large, double suction blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. The fan uses a wide blower wheel that moves a large amount of air at reduced RPMs. The blower wheel is also designed to draw air in from both sides, which helps keep the noise down, as there is more area for the air to enter the wheel. In fact, it is quiet enough that you might not even know it's on.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), the electrical configuration of this model's condenser motor is designed to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

Energy StarĀ® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to efficient, cool running motors and fluorescent bulbs, it does not create excessive heat--a common problem with recessed lighting fixtures and some competitors' fan/light combinations. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes, when used with a GFCI branch circuit wire
  • Washington State VIAQ Code: Yes

WhisperWall 70 CFM Through-the-Wall Ventilation Fan

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperWall 70 CFM Through-the-Wall Ventilation Fan
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Just what I was looking for!

By Keep It Cool

from Melbourne, Florida

Verified Buyer

Comments about WhisperWall 70 CFM Through-the-Wall Ventilation Fan:

I have a very large walk-in pantry, but unfortunately when my house was built there no way to put an A/C vent in there. I had a pass-thru vent in the wall and a ventilated door, but it still was too warm in there and I always had to leave the door open. When I was remodeling my kitchen I thought how great it would be if there was a fan to put in the wall that would actually pull the cool air and into the pantry. I searched and Voila! found the perfect solution. I actually removed the damper inside to increase the airflow and it's working very well. It's not totally soundless, but it's a pleasant purring sound that is not at all obtrusive or bothersome.

(0 of 1 customers found this review helpful)

 
4.0

Fan is Quiet and Vents Well

By Dee

from Washington Crossing PA

Verified Buyer

Comments about WhisperWall 70 CFM Through-the-Wall Ventilation Fan:

This fan allowed us to finally put in a vent fan in a 40 year old main bath that never had one before. Since the fan basically sits in a side wall over the tub, we had it wired with a GFI. But it keeps throwing the GFI. The contractor says he will try to find a GFI that works with a motor since motors often throw GFIs. I hope this is true and I am not getting a run around with either a bad fan or bad install. When it is on and working, it is quiet and seems to vent very well.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?