Apply to be a TradeMaster!
Main product image of QwikSEER+ WattSaver
Magnifying glass
Hover image to zoom

QwikSEER+ WattSaver

SKU:
QT6000
Rating:
(4)
Q&A:
(0)
QwikSEER+ WattSaver
Magnifying glass
Hover image to zoom
QT6000 has been discontinued
Discontinued August 15, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
16 Amps
Product Highlight: Horse Power
3/4 HP
Product Highlight: Color
Green

Description

Recently highlighted on the U.S. Department of Energy website, QwikSEER+ is the affordable solution to enhancing A/C or heat pump systems, Typically Saving homeowners 10% or more on annual operating costs! Plus QwikSEER+ can improve the the humidity removal rate by 566%!

QwikSEER+ is an innovative and cost effective electronic control that operates in the cooling mode of an existing air conditioner or heat pump. By varying the airflow of the blower motor, QwikSEER+ WattSaver provides the best balance of airflow for the conditions in the home. By modulating airflow, the total power draw of the system is reduced. This enhances system performance while providing energy savings and helps lower the high humidity level in the structure to provide improved comfort.

QwikSEER+ will save homeowners 10% or more on their annual operating costs and improved comfort from the "Dog Days of Summer". Some Deluxe Systems can provide these savings but typically cost many thousands of dollars more than a standard system.

Specs

Input Voltage:

90 - 240 VAC

Amperage:

16

Horse Power:

3/4

Frequency:

50-60 Hz

Dimensions:

4.3" x 5.3"

Fuse:

20 Amps

Color:

Green

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

NEVER AGAIN

It broke down after a week. The blower was running all the time th medium-high speed all the time. I could not get any help from the Qwik technical support. The idea is very good. The quality of the product is horrible. The price is not friendly eather. With a better quality and much lower price($ 50 tops), this product would be a success.
Harry licensed AC technician.
Monroe GA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, easy install.

I installed the Quick seer fan control. Easy to install. I had a question about wiring on circuit board. I called the company and was connected promptly with an engineer who answered my questions. Works great and can already tell difference in humidity in my home.
Jabb667
Wirtz Va
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, humidity reduced, and fan speed optimized

Product works great as advertised. Installed without additional (optional) humidity sensor. Within minutes of installing and restoring power (and turning on A/C), the fan speed was reduced from High, to Medium, to Low. This immediately began saving energy as the higher fan speed was unnecessary. At the lower speeds, more moisture seemed to be getting removed, and the same cooling was achieved. Once moisture was removed from air, the units temperature sensor was monitoring evaporator coil temperature, and raised the fan speed (no icing up). Overall the A/C fan seems to run at lower speed most of the time, and the ability to remove humidity seems to be greatly increased. Overall humidity in the house used to be 50-70% on main floor and basement, and is now able to keep humidity lower in both. I have seen humidity as low as 40% on main floor (68°F) when running. Installation was very easy as described by the company, all necessary wires and mounting items were included. Additional work required was just to cut access in ducting to evaporator coil to place the sensor, and more zip-ties (a few included) to make everything neat. Install instruction included were detailed, and additional install video on manufacturer site shows installation if additional help is needed. Familiarity with A/C systems, furnaces, motors, etc should be a pre-requisite for this as many systems are a little different in some regards, but I do not see why most DIY'ers should not be able to install this themselves with appropriate research/understanding. This particular installation did not even need access to the fan motor, all existing fan wires were plugged into main furnace board and were easily moved to QuikSEER board. Some steps in instructions were slightly different due to this, as existing wires were moved to new board, and new wires were used between furnace board and QuikSEER board instead of running from new board to motor.
Andrew W
South Lyon, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick seer Plus

Easy install quick sale because of the savings stated by government
boilerbilly2
by route 81 leaving Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?