Apply to be a TradeMaster!
Main product image of RUR98IN 199,000 BTU, Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RUR98IN 199,000 BTU, Condensing Indoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RUR98IN
Rating:
(0)
Q&A:
(0)
RUR98IN 199,000 BTU, Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
RUR98IN has been discontinued
Discontinued August 9, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)
Brand:
Rinnai
SKU:RXP199IN
(8)
Order by 6PM, receive 20 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Voltage
120v

Description



Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design. Providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits, Rinnai now offers faster hot water with the new Ultra Series RUR models Tankless Water Heaters. These new Ultra Series condensing tankless water heater models, RUR98i and RUR98e, feature recirculation (with or without a dedicated recirculation line) provided by thermal bypass technology which includes an integrated pump, internal bypass line and thermal bypass valve which means less wait time for hot water.

Features:
  • Built-in circulation pump
  • Internal by-pass pipe for internal "recirculation"
  • MC-195T remote controller
  • Thermal Bypass Valve
  • Isolation Valves
  • Min. BTU Input - 15,200
  • Max. BTU Input - 199,000
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MC-91-2US).

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

Energy Star Rated:

Yes

Energy Factor:

0.95

BTU Input:

199000

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 9.8

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Height (Inches):

26"

Width (Inches):

18-1/2"

Depth (Inches):

10"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

140 Replacement Parts

Clip, 109000450
SKU: 109000450
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM