Apply to be a TradeMaster!
Main product image of 1/2" SB x 1/2" SB x 1/2" FNPT Female Center Sharkbite Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/2" SB x 1/2" SB x 1/2" FNPT Female Center Sharkbite Slip Tee (Lead Free)

Brand:
SharkBite
SKU:
U3482LF
Rating:
(5)
Q&A:
(1)
1/2" SB x 1/2" SB x 1/2" FNPT Female Center Sharkbite Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom
Direct Replacement:
1/2" SB x 1/2" SB x 1/2" FNPT Female Center SharkBite Slip Tee (Lead Free), UR3482A
Brand:
SharkBite
SKU:UR3482A
(5)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

1/2" SB x 1/2" SB x 1/2" FNPT Female Center Slip Tee

Slip fittings simplify repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Note: Slip End Only Suitable for Copper and CPVC

Specs

Size:

1/2"

Thread Size:

1/2"

Thread Type:

Female

Connection Type:

Threaded

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Heating

Plumbing

Warranty:

25 Year

Standards Met:

NSF

Tubing Compatibility:

CPVC

OD Controlled Copper

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Type
Max Pressure (PSI)
Max Temp (F)
Material
CURRENT ITEM
Product Image of 1/2" SB x 1/2" SB x 1/2" FNPT Female Center Sharkbite Slip Tee (Lead Free)
1/2" SB x 1/2" SB x 1/2" FNPT Female Center Sharkbite Slip Tee (Lead Free)
SKU: U3482LF
(5)
1/2"
Threaded
200
200°F
Brass

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Quick And Easy

1/2" Sharkbite slip tee worked slick. No water leaks.
JJ
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

we use your products in our business to help our customers whatever their needs are.
tater
63670
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SHARKBITE WORKS

YOU DON'T HAVE TO BE A PLUMBER TO INSTALL THIS PIECE .
CHARLES481
NEW YORK
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No solder!

How easy was this to install! Measure twice, cut once, slide the pipes in, you're done! No leaks!
Andy
Nebraska
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite 1/2 x 1/2 x 1/2 FNPT

We currently use these in our field installations of our products. Found no other that works as well. We use with PEX tubing.
TMA
Malvern, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: All of these products I see on your say "for copper only". Is there a variation that will work on my cpvc pipe?

Asked by dhillsjohn 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The slip end of SharkBite slip tees should only be used with copper, but any standard SharkBite fitting port is compatible with copper, PEX, or CPVC.

Was this review helpful to you?