
| Application: | Washing Machine |
|---|---|
| Product Type: | Washing Machine Outlet Box |
| Outlet Size: | 3/4" |
| Outlet Type: | Male Threaded |
| Inlet Size: | 1/2" |
| Inlet Type: | PEX Crimp |
| Material: | ABS |
| Features: | 1/4 Turn Ball Valves Includes Frame |
| Max Temp (F): | 250°F |
| Max Pressure (PSI): | 150 |
Be the first to write a review.
The dimension of the supply box can be found on Sioux Chief's website belowhttp://www.siouxchief.com/docs/default-source/spec-sheets/specs-sheets-supply/696-series---washing-machine-outlet-box-with-drain-box---oxbox.pdf?sfvrsn=6 In case the link doesn't work, these are the dimensions found on the datasheet:A: Frame width 11½"B: Frame height 7¼"C: Frame opening width 3⅝"D: Frame opening height 5⅛"E: Rough-in box width 4" (single box) 10" (double with clip)F: Rough-in box depth 3½"G: Rough-in box height 5½"
This box has PEX crimp connections. Part 696-2303WF is the same box with PEX expansion connections.
This box has crimp/clamp fittings. If you want to connect SharkBite fittings to a similar box, we'd suggest one that has male threads. To that fitting, you could connect a female threaded x SharkBite fitting.
Yes, it does.