Apply to be a TradeMaster!
Main product image of 3/4" Bypass Valve
Magnifying glass
Hover image to zoom

3/4" Bypass Valve

Brand:
Taco
SKU:
3196-1
Rating:
(3)
Q&A:
(4)
3/4" Bypass Valve
Magnifying glass
Hover image to zoom
3196-1 has been discontinued
Discontinued March 26, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Inlet Type
NPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
3/4"

Description

The Taco Differential Bypass Valve provides an accurate and dependable means to control excess flow in zone valve systems that can be created when there is a reduction in the demand for heat.

This reduced heat demand typically occurs as zone thermostats are satisfied and their corresponding zone valves close, causing the system pump to attempt to force more water through the remaining zones.

By installing a Taco Differential Bypass Valve between the discharge of the system pump and somewhere before the inlet of the pump--usually on the system return--you create an automatically regulated flow path. This regulated flow path prevents unacceptable velocities from being pumped through the zones that remain open during reduced demand periods.

Differential Bypass Valves should also be used to prevent dead heading of the circulator in systems where parallel piped heat emitters are controlled by thermostatic radiator valves.

Features:
  • Prevents Velocity Noise While Maintaining Desgined Heat Transfer of Each Zone
  • Enhances Overall System Perofmrance
  • Brass Body, Indicator and Union Nut
  • Stainless Steel and Engineered Plastic Internals
  • Maximum Pressure: 200 PSI
  • Maximum Temperature: 200 F
  • Adjustment Range: 0 to 7.5 PSI

Specs

Size:

3/4"

Connection Type:

MNPT x MNPT

Pressure Range:

0 to 7.5 psi

Material:

Brass

Valve Type:

Angle

Application:

Heating

Max Pressure (PSI):

200

Inlet Type:

NPT

Outlet Type:

Union FNPT

Temperature Range (F):

200°F MAX

Height:

4.29" (Fully Extended)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Connection Type
Pressure Range
Material
Valve Type
CURRENT ITEM
Product Image of 3/4" Bypass Valve
3/4" Bypass Valve
SKU: 3196-1
(3)
3/4"
MNPT x MNPT
0 to 7.5 psi
Brass
Angle
3/4"
MNPT x MNPT
2 to 10 psi
Brass
Angle
3/4"
MNPT x MNPT
2 to 10 psi
Brass
Angle

1 Replacement Part

Replacement Gasket
SKU: 3196-002RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great feature for my hydronic towel warmer

Have my house set up on a domestic hot water recirculation system and run that through my hydronic bath towel warmer. The towel warmer has a thermostat on it so when the thermostat turns off, the Taco by pass valve allows the recirculating system to still work.
Paul
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Need parts for gas boiler. It fit well
walker
NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly Thought Out Union Ruins Part

Taco really fumbled the 3/4" NPT union outlet on this part. It doesn't mate with any stock fittings. Typically you'd use NPT pipe threads with tape to create a water tight seal. However, since this is a union, you need to use the flat face of the housing to create a seal. There are exactly zero parts that have a 3/4" male screw thread with a flat face to mate to this part. If you screw a 3/4" male adapter or a nipple, there's a enormous 1/8" gap between the fitting and the mating surface (because it's a union, simply screwing the threads tight will not create a seal). As NPT threads are tapered, you're never going to overcome the gap by turning before you destroy the nut. I hope that Taco wasn't trying to create a ground joint union as this would be obnoxious with a $50+ part and impossible given the tapered threads. You could try to mate the male end of a 1/2" union to this part (which nominally fits and may have been the original intention), but unions have tapered or scalloped mating faces, not flat mating faces. There would be no seal. Again, no solution. So I'm going to try to fit a 1/8" thick washer between the mating surface and a 3/4" male adapter. That's a really unstaisfying solution to what should have been a properly designed part.
DC DIYer
Washington DC
14 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this product be installed horizontally? I.e. with the adjustment knob parallel to ground?

Asked by DCDIYER 14 years ago

Add your answer

* Required Field
-

Yes you can. This is how I installed mine, and it works great.

Was this review helpful to you?
-

Mine is. It's a spring-loaded pressure sensing valve, so the only difference it makes it the effect of gravity on the spring. Negligible, at best.

Was this review helpful to you?
-

Yes, the bypass valve can be installed horizontally. The valve body is pressure-actuated, so orientation does not matter.

Was this review helpful to you?
-

Yes. Mount it in any position you want. It is spring loaded.

Was this review helpful to you?
-

Yes

Was this review helpful to you?
-

I'm sure it can be installed in any position. All that's in there is a spring valve. I know that because I burned one out sweating the joint and had to take it apart. ****@***.***

Was this review helpful to you?

Q: Just wondering if you carry a 1" version, and if this can only be attached by threaded means, or can it be attached with "sweat"?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Taco does not offer a 1" unit. This is a threaded unit; it must be attached as such.

Was this review helpful to you?

Q: Which copper pipe fitting is recommended to mate with the 3/4" NPT union on the Taco 3196 bypass valve?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should use a fitting that has a 3/4" male thread.

Was this review helpful to you?

Q: If I'm using this bypass valve in conjunction with a Taco 00R-MSF1-IFC circulator in a system with 7.5 GPM flow at 7.8 ft. of head when all zone valves are open, what would be the optimal PSI setting for the 3196 bypass valve in order to manitain proper flow and prevent pump dead-heading when the zone valves are progressively beginning to close down?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Your system pressure should be around 12-15 PSI. The valve comes with a manual on how to set it.

Was this review helpful to you?