Apply to be a TradeMaster!
Main product image of 1" NPT Floodbreaker Whole House Water Shut Off
Magnifying glass
Hover image to zoom

1" NPT Floodbreaker Whole House Water Shut Off

Brand:
Taco
SKU:
FB100-1
Rating:
(0)
Q&A:
(1)
1" NPT Floodbreaker Whole House Water Shut Off
Magnifying glass
Hover image to zoom
FB100-1 has been discontinued
Discontinued November 15, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Max Flow (GPM)
15.5 MAX GPM

Description

The Taco FloodBreaker is a whole house adjustable leak protection system that monitors several aspects of water usage. It shuts off the water supply once any of the monitored settings are reached. The FloodBreaker is NSF 61-G certified.

Features:
  • Programmable Leak Detection Settings
  • Programmable Vacation Mode Leak Settings
  • Audible Alarm
  • Floor Sensor
  • Output Contact
  • Input Contact
  • Operates on Batteries and 9V DC Power Supply
  • Reduces Property Damage
  • Push Button Reset
  • Mounts in Horizontal or Vertical Pipe

Specs

Size:

1"

Connection Type:

Threaded

Max Pressure (PSI):

230

Max Flow (GPM):

15.5

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this valve require a moisture sensor? Can it det4ect leaks or open water lines on its own?

Asked by Karl 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Floodbreaker does come with a floor sensor. It takes a minute for a floor sensor to detect a leak and then the valve will close.

Was this review helpful to you?