Apply to be a TradeMaster!
Main product image of Bumble Bee Variable Speed Circulator w/ Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom

Bumble Bee Variable Speed Circulator w/ Integral Flow Check, 1/20 HP

Brand:
Taco
SKU:
HEC-2
Rating:
(23)
Q&A:
(7)
Bumble Bee Variable Speed Circulator w/ Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom
HEC-2 has been discontinued
Discontinued November 29, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
Viridian Delta-T Variable Speed ECM High Efficiency Circulator, Less Flanges - Standard (120V)
Brand:
Taco
SKU:VT2218-HY2-FC1A00
(10)
Order by today, receive 92 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115-230V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
15 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
0.67 Amps

Description

The Bumble Bee (model HEC-2) represents the very latest in variable speed wet rotor circulator technology. Its high efficiency ECM motor uses up to 85% less electricity than a standard circulator, and its out-of-the-box settings and 360° swivel flange makes it a breeze to install. Most importantly, the Bumble Bee's Delta-T variable speed technology maximizes the overall efficiency of your heating system. The Bumble Bee is engineered for energy savings, ease of installation, versatility in the field and ultimate comfort.

Features
  • High efficiency ECM Motor
  • Reduces power consumption by up to 85%
  • Fully Programmable
  • Plug-in remote temperature sensors included
  • LED displays real-time mode, watt usage and GPM flow
  • 360° swivel flange
  • Nut capture feature on flanges
  • Integral Flow Check (IFC®) included

Specs

Amperage:

0.67

Material:

Cast Iron

Application:

Heating

Modes:

3

Speeds:

Variable

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/20

Hertz:

50/60

RPM:

1750-3800

Voltage:

115-230V

Max Flow (GPM):

15

Max Head (Ft):

15

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Amperage
Material
Application
Max Head (Ft)
Connection Type
CURRENT ITEM
Product Image of Bumble Bee Variable Speed Circulator w/ Integral Flow Check, 1/20 HP
Bumble Bee Variable Speed Circulator w/ Integral Flow Check, 1/20 HP
SKU: HEC-2
(23)
0.67
Cast Iron
Heating
15
Flanged x Flanged
0.67
Cast Iron
Commercial
22
Flanged x Flanged
Universal
0.71
Cast Iron
Heating
19.03
GF

Product Reviews

3.83 out of 23 reviews
65% would recommend this product
3.83
out of 23 Reviews
65% would recommend this product
WRITE A REVIEW
5 star
48%
4 star
17%
3 star
9%
2 star
22%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

bumble bee taco

We installed 2 of those, and so far it is best pump for residential hydronic systems by far.
VS

Most Liked Negative Review

needs to be able to be programed better

I use this circulator in the set point mode and that is what I bought it for . I heat with wood and do heat storage and the plan was to control the return water temp to the storage tank to get the most stratification I could and heat benifits of a storage system . The problem lies in the fact that when the pump first kicks in it runs wide open for the first 3 minutes before it starts using the set point operation by then it already has started to mix in my storage tank . I think this start up time should be user adjustable and its not . Other than that its a great circulator but it does sound like a buzzing bumble bee when it runs , No Kidding
Showing 1-10 of 23 reviews

Great Pump!

I have been using this pump for my home heating for almost 10 years. If it wasn't obsolete I would but it again. When I added a loop for my garage I would have bought another but it wasn't available. The HEC-2 still running flawlessly and has never had an issue. I am running it in Delta T mode. Its speed varies through out the heating season depending on load from minimum to close to maximum. There's not much noise in my boiler room, you could probably hear a pin drop, but I barely hear the HEC-2 when it speed reaches close to max. And even then its far from loud... I don't think it would bother me if it was in my bed room. The pump is in a remote building pushing water through buried lines to radiators in my house.
AKM
Indiana
2 years ago
Was this review helpful to you?

Pile of garbage

Installed several if these in customers homes for the delta t benefit. they do not last, and the sensor leads are prone to loosening causing a no heat situation. The rotors lock up after about 6 years.
Doug
Capital Region NY
7 years ago
Was this review helpful to you?

win some you lose some

the product works great not a single issue and easy to install the only issue i have with the product is its loud i would not buy again for this reason i can hear it running from the second story of my house. its not overly loud its just know u spent a little extra to have a nice quality piece and now u can hear it from across the house. bummer!!!
jturant
new hampshire
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly thought out

Beware this pump has a constant minimum speed, for a injection application this can be has as high as 6gpm, this means you will have 6gpm of injection at the lowest speed and can go no lower, if your application assumes the pump will ramp down as it approaches set point and not exceed your set point do NOT buy this product. It is quite difficult to imagine this product being sold as an injection pump by a major manufacturer, it seems to have been created by someone with very little/zero knowledge of primary secondary injection style control.
axmechanical
Basalt, CO.
11 years ago
Was this review helpful to you?

LOUD PUMP!

Pump works fantastic, but you will definitely hear it run. Very noisy on high speed and still has a noticeable hum/buzz at lower speeds. The noise level is MUCH higher than the other circulators I've used. Not a good choice when used anywhere near living space.
JV
Central PA
11 years ago
Was this review helpful to you?

Wish I had gone with the Viridian

I bought this to do boiler protection on a new P/S loop using setpoint control. This pump appears to only work with emitter circuits, not heat gain circuit. For boiler return, being below setpoint should slow the pump down. For radiator return, being below setpoint should speed the pump. Viridian pumps have a boiler protection option that covers this. The pump on my CI radiator circuit works fine set in delta T mode. Comfort level is way up with a wide delta T and the pump adjusts to the temps. Programming interface is HORRIBLE. The membrane switch has a poor feel and it is hard to follow the Taco procedure when you can't tell if the buttons are closing their contacts. Once it's done, I hope I don't have to do often. It is slightly noisy, but not a deal breaker. Not shipped with bolts - give me a break!
Steve D
CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Pump To Use

This Is A Great Pump To Use To Maintain 20° Delta T Across Supply And Return Lines In Heating Systems And Indirect Water Heaters. We've Replaced Existing Pumps On Indirects With This Pump And Decreased Cycle Time On The Boiler From On Average 2.5 Times Per Call To One Cycle By Reducing The Flow Through The Tank Giving The Heat Exchanger Time To Give Off Its Heat. This Pump Will Save Your Customers Money And They Can See The Savings As They Watch The Wattage Go Down.
Hi-Tech Heating Jim
Howard Beach NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Circulator Pump

Totally satisfied with this pump. Probably the most advanced pump I've ever installed. Capable of various pumping "modes".
horus2u
New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would use this prduct again

I used this for a radiant heat loop on my house. I will order to more for the other loops. I have read the other comments about noise and I can see where you might not like it your living space is near them. But I am very happy with it.
Ivy Plumber
Ivyland, PA.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buzzing right along

The first BB I was sent had a bad temp sensor right out of the box. I ran the unit on constant power but found it failed the first night I had it. I contacted Taco tech support and found I had installed everything correctly. Supply house sent me a new unit and it has been great for the last month.
Garn WHS2000
Reed City MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Would this pump be a good choice for a closed system using an A.O. Smith vertex water heater? Would a stainless pump be a better choice? Can this pump be used with line voltage thermostat?

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this is suitable for a closed loop system. generally stainless steel pumps are used to circulate domestic water. This pump can be used with a line voltage thermostat.

Was this review helpful to you?

Q: Can the length of the supply and return sensors be lengthened in the field to accommodate different pipe locations?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they can be lengthened with thermostat wire.

Was this review helpful to you?

Q: Will the Taco SF-050T threaded shut-off Freedom swivel flange work on this pump?

Asked by Solar projector 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Yes, those flanges would work on the Bumblebee.

Was this review helpful to you?

Q: Product come with two Sensors 9300-2051 and 9300-2044. Which one will apply to supply?

Asked by Dariusz 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Either can be used for supply or return. The installation instructions can be found here on our site : http://s3.pexsupply.com/product_files/Taco%20-%20HEC-2%20-%20Install%20Instructions.pdf

Was this review helpful to you?

Q: I am looking at installing the Taco D-mand pump. Will this pump accomplish the same thing (with remote push button controls)?

Asked by Dale 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the HEC-2 is not for use in potable systems, as it is made of cast iron. It should only be used in closed loop heating applications.

Was this review helpful to you?

Q: The HEC-2 is listed as "115-230V." Is the pump voltage "field changed" or are there two different SKUs?

Asked by David 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is just a single SKU. The pump can be configured for either voltage.

Was this review helpful to you?

Q: Does the Taco Freedom Flange SKU 110-253F mate to this circulator?

Asked by Ray 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the Bumblebee will accommodate standard taco flanges from 3/4" to 1-1/2".

Was this review helpful to you?