Apply to be a TradeMaster!
Main product image of 1" Hydraulic Separator
Magnifying glass
Hover image to zoom

1" Hydraulic Separator

Brand:
Taco
SKU:
HSEP100-1
Rating:
(0)
Q&A:
(0)
1" Hydraulic Separator
Magnifying glass
Hover image to zoom
$588.68 each
In Stock
In Stock
Get 1 Mon, Aug 17
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Copper
Product Highlight: Connection Type
C x C Connection
Product Highlight: Max Pressure (PSI)
350 MAX PSI
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Size
1"
Product Highlight: Number of Outlets
4

Description

Taco's Hydraulic Separators are compact economical units that allow fast and efficient installation of primary/secondary piping for many different boilers. Installing this unique Hydraulic Separator offers the additional advantages of assisting in the removal of unwanted air and dirt particles, preventing their damaging affects on system components. It is especially suitable for today's smaller boilers that tend to have a much higher flow resistance. There are 3 combinations of flow and temperature possible with Taco's Hydraulic Separator depending on the relationship of the primary and secondary flow rates.

Features:
  • Small space saving design
  • Rugged all copper construction
  • Suitable for use with oxygenated water heating systems
  • Blow down port for sediment removal
  • High quality, industry standard automatic Taco Hy-Vent®
  • Wall mounting brackets
  • Copper body, Brass drain valve body and air vent body

Specs

Type:

Hydraulic Separator

Product Type:

Hydraulic Separator

Material:

Copper

Connection Type:

C x C

Flow Rate (GPM):

11

Max Pressure (PSI):

350

Max Temp (F):

240°F

Media:

Water or Glycol up to 50%

Size:

1"

Number of Outlets:

4

Supply Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy