| Application: | Mixing |
|---|---|
| Size: | 3/4" |
| Flow Range (GPM): | 0 to 15.5 gpm |
| Head Range (ft.): | 0-15 |
| Max Pressure (PSI): | 125 |
| Temperature Range (F): | 32°F to 185°F |
| Display: | LCD |
| Ambient Conditions: | Indoor Use Only |
| Features: | Outdoor Reset Hard Wire Option Auto Pump Exercise Adjustable Reset Ratio Plug-in Low Voltage Connections Integral Check Valve Boiler Protection Warm Weather Shutdown |
| Includes: | Line Cord |
The replacement part is 193-016RP.
The circulators in this device are regular Taco 006 type. Just use the same circulators and repair kits for the 006 type circulator. I seriously doubt the magnet is to blame. Just get the repair cartridge and it should fix the problem.
The outdoor sensor is part number 9300-2052RP and the strap-on sensor is part number 9300-2044RP.
The pump in the RMB is a Taco 008, as long as that pump can handle the GPM and head pressure of the system, yes you can use it.