Apply to be a TradeMaster!
Main product image of FuelMizer SR501-OR-4 Switching Relay with Outdoor Reset
Magnifying glass
Hover image to zoom

FuelMizer SR501-OR-4 Switching Relay with Outdoor Reset

Brand:
Taco
SKU:
SR501-OR-4
Rating:
(6)
Q&A:
(1)
FuelMizer SR501-OR-4 Switching Relay with Outdoor Reset
Magnifying glass
Hover image to zoom
SR501-OR-4 has been discontinued
Discontinued December 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Number of Zones
1
Product Highlight: Amperage
12 Amps

Description

The FuelMizer is a microprocessor-based control designed to regulate the supply water temperature of a single boiler, based on the outdoor temperature. The FuelMizer is a boiler reset control and switching relay in one unit; it is ideal for retrofit application, but may also be used in new installations as well.

Features
  • Full outdoor boiler reset control
  • Can control system or zone valve circulator
  • Over-ride of outdoor reset when DHW tank is calling
  • Easy to install and set; will not affect boiler's warranty
  • Front mounted LED lights for full diagnostic information
  • Ideal for retrofit applications of just about any hot water boiler
  • Typical energy savings is about 14% with some customers experiencing up to 30%

Specs

Application:

Boiler Reset

Zoning

Number of Zones:

1

Amperage:

12

Power Supply:

120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Number of Zones
1

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I Would Buy Product Again

I chose this Outdoor Reset over the Tekmar 256 because it's a little easier to install on my particular boiler and doesn't require an external transformer like the Tekmar 256 does in my situation. The Fuelmizer doesn't have the fancy LCD control panel and display but I knew once I had it set up I wasn't apt to ever look at it again. The fancy display would have been wasted on me. I've only had the Fuelmizer installed for a few weeks but so far so good. It does exactly what it's supposed to do. The only snag I ran into which was my fault was I didn't turn the low setting down on the boiler aquastat lower than the 140 degree low setting on the Fuelmizer when I first installed it. Until I figured out what was going on the burner was starting and stopping independent of the Fuelmizer. In other words the red "Boiler" LED on the Fuelmizer wasn't coming on when the burner was running. I turned the aquastat low setting down to 120 and now the Fuelmizer has complete control over the burner. The "Boiler" red LED is supposed to come on whenever the burner is in operation. At first my LED wasn't coming on when the burner was running. Now it works the way it's supposed to.
Kevin
Exeter, ME
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install for improved comfort and efficiency

Great for handling anything that's not a design day with an oversized boiler and oversized radiators typical of older houses. Went from overshooting thermostat with 190 degree water through the baseboard to nice long cycles of moderately hot water. Huge improvement in comfort and less heat (and money) up the flue. Based on past experience and per Siegenthaler you'll probably save a good 10% on gas/oil if your aquastat high-limit is currently in the 180-190 degree range. Also looked at the competitor's fancy outdoor reset controller but would have needed a separate 24v transformer so I went with the less expensive Taco and couldn't be happier. Saw another reviewer couldn't get his supply sensor to read temps accurately; I had the same 10-15 degree variance when I strapped the supply sensor straight to the pipe. The solution: thermal paste/compound. Easy to find reviews for the stuff as it's used when installing heat-sensitive computer parts. Cheap too! Just put a little on the flat part of the sensor, wrap your finger in plastic wrap, then use your finger to spread a thin layer over the flat part of the sensor. Strap it to a clean supply pipe and you're good to go! With DIP switches #1 and #2 on for a 140 degree minimum supply and a 20 degree differential and outdoor temps around 40 the temps were bang on: my infrared thermometer gave me 129.5 when the boiler fired on and 150.5 when it clicked off. Close enough to the 130/150 you'd expect for $5 and a minute of your time, highly recommended if you're putting in the effort to retrofit your boiler.
Kevin
Berlin, CT
9 years ago
Was this review helpful to you?

Yes installation is a breeze and no troubleshooting needed.

For years the only outdoor reset device available from the Taco family was the PC700 unit but if you didn't have an -EXP series SR controller you couldn't use the PC700's plug and play adaptor and were out of luck, and everything else from other sources was mostly a work around, originally built for other purposes. So when they came out with the fuelmizer I was very interested. I have a late model Crown non-condensing boiler with indirect DHW and so the DIP switch 1 setting on the Fuelmizer to let the boiler go no lower than 140deg is important (don't forget this if you have the same situation). If you have some background in electro-mechanical protocol, installation is a breeze, and the clear labeling on the board makes it feasible even for a novice. Note you must specifically locate and insulate the boiler sensor, and when I followed the directions, the boiler restarted at 140degrees indicated by the boiler's thermometer (if there was a thermostat call). Here is a representative start up scenario. I had the breaker for the boiler shut off during installation, and enough time had elapsed so that when I repowered, all 4 indicator lights went on. The power light. There was a DHW call, so that light was on, and since that is a zone on the controller there was also a "thermostat" light and since a DHW call overrides the outdoor reset the fuelmizer drives the boiler to high limit, the boiler light went on. After the DHW was satisfied, the DHW light went out, and since the outdoor reset was back in charge, the boiler light went off soon after. The thermostat upstairs was cranked up so the thermostat light was on, the circulator pump for it was pumping, but the boiler was off. Eureka!! It took about a half hour to bleed the boiler temp down to 140, and the boiler started again to about 158 (the outdoor reset point on a 45deg day). Yes, it I had a condensing boiler this config would be more efficient, but in this config I figure I'm saving 10-15% in fuel costs.
spinner85
Boston, MA
9 years ago
Was this review helpful to you?

Requires a little tweeking

Hello: I installed the Fuelmiser on a Weil-Mclain Model gv5 140,000 btu gas fired boiler with three zone valves and one circulator Pump. The stock boiler had a temperature differential of 20 degees at the boilers gauge which is measuring at the water. The fuelmizer has two settings 20 degree and a 10 degree Differential. The best I could get on the 10 degree differential setting is 25 degrees at the boilers gauge I have the sensor straped on to copper pipe and I moved to different locations. I think the engineers didnt take in considertion the heat transfer thru the pipe.I think the senor would work best in a submersion well. The sensor work best wired with 14 gauge wire in conduit. (Read Tekmar sensor instructions). The best differential I got with 20 gauge bell wire was 30/35 degrees at the boiler gauge. The differential will slow your heat recovery.The unit is well made and easy to install and will save you aprox.14%. I plan on change the sensor to a submersion well. Pexsupply has great service they reply to Emails,shipfast. Taco Service??
Just Keep Tweeking
Muskegon,mi
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for the total amature

You need to be comfortable with line voltage electrical work as this connects to the AC power and circulator pump as well as Low voltage thermostat. Note: The basic internal wiring is for 2/3W Heating Stats. I suggest that the Heating circuit of a Heating/Cooling system leads be extended TO this device. I was hoping for better fuel saving and less overshoot, on a really old, 1947 radient system. System lag due to a thick slab and heat losses makes recovery from a nighttime setback really slow. I would not reccommend this solution for this kind of system, payback will be out many years.
SteveU
Palo Alto, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installation was a breeze

I just installed this device, and it has been performing exactly as described. TACO Tech support was very responsive when asked a question about the aquastat settings, I have no doubt this product will be saving me money in the upcoming year and paying for itself in no time.
jpipx
Putnam Valley, New York
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this unit include the outdoor sensor and supply sensor?

Asked by jp 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?