The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you.Takagi Rebate Center
Overview:
The T-H3M-DV-N is a new breed of tankless for smaller spaces. This model also uses existing 1/2" gas supply lines and inexpensive PVC venting to lower installation costs.
The T-H3M supplies hot water to domestic hot water systems (directly or indirectly) which can be used with storage tanks, recirculation systems, and/or domestic & heating applications.
The T-H3M is a high efficient, condensing tankless water heater perfect for residential applications. With gas inputs of 120,000 BTU, the T-H3M can produce enough hot water for two bathrooms in warmer climates or 1.5 baths in colder climates.
| Energy Factor: | 0.93 |
|---|---|
| Product Type: | Tankless Heater |
| Inlet Gas Pressure: | 5.0-10.5"W.C. |
| BTU (Max): | 120000 |
| BTU (Min): | 15000 |
| Application: | 2-3 Showers Residential |
| Fuel Type: | Natural Gas |
| Vent Type: | Direct Vent |
| Type: | Condensing |
| Installation Type: | Indoor Only |
| Energy Star Rated: | Yes |
| Height (Inches): | 22.875" |
| Width (Inches): | 13-7/8" |
| Depth (Inches): | 10-13/16" |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| Flow Rate at 50F Temp Rise (GPM): | 4.4 |
| Flow Rate at 40F Temp Rise (GPM): | 5.4 |
| Flow Rate at 60F Temp Rise (GPM): | 3.8 |
| Flow Rate at 70F Temp Rise (GPM): | 3.2 |
Hello Mike, thanks for writing in. However, no this cannot be vented with 2" PVC. It will be vented with 3” PVC for venting up to 70 feet or 4” PVC venting up to 100 feet.
According to the manual, "Water hardness levels must not exceed 7 grains per gallon (120 ppm) for single family domestic applications or more than 4 grains per gallon (70 ppm) for all other types of applications. Water hardness leads to scale formation and may affect / damage the water heater. Hard water scaling must be avoided or controlled by proper water treatment."
Takagi are high quality units which we have been selling for many years with very few problems. Most problems arise from improper installation or incorrect sizing. If you read the fine print on just about any big name manufacturers unit, tank or tankless, they stipulate that the unit must be installed professionally for warranty coverage.