Shop Resideo Sale
Main product image of LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-50 psi)
Magnifying glass
Hover image to zoom

LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-50 psi)

Brand:
Watts
SKU:
0121663
Rating:
(13)
Q&A:
(1)
LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-50 psi)
Magnifying glass
Hover image to zoom
$79.27 each
In Stock
In Stock
Get 28 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Max Temp (F)
248°F Max Temp

Description

–
Series LFDPTG-1 Combination Pressure and Temperature Gauges are used in commercial, residential, and institutional HVAC applications. These gauges are bottom-entry type models with black enamel steel cases, Kostil Polymer windows, 1/2" (15mm) NPT connections, copper alloy Bourdon tube pressure elements, and bimetal spiral springs. Accuracy is ASME, Type B. The Series LFDPTG-1 gauges are available in various pressure rating scales. The dual pressure scale features PSI and kPa measurements. The dual temperature scale features °F and °C measurements.

Features
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon pressure element
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • 1/2" (15 mm) NPT connection
  • ASME Type "B" accuracy

Specs

–
Min Temp (C):

0°C

Connection Size:

1/2"

Max Temp (C):

120°C

Min Temp (F):

32°F

Dial Size:

3"

Max Pressure (PSI):

50

Max Temp (F):

248°F

Material:

Steel Case

Copper

Measures:

Fahrenheit

Celsius

Pressure

Type:

Dry

Lead Free:

Yes

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

superior quality

Watts made an excellent designed gauge here. It's got a metal housing, large 3" dial face, and it comes with a 1/2" check valve fitting. Just in case the gauge goes bad and needs to be changed, the check valve feature comes in handy so that you can leave the 1/2 "x 1/4" fitting in place and just unscrew the 1/4" gauge from it and you don't have to depressurize and drain down the system. This check valve fitting is a similar setup to some can vents such as the ones that Caleffi makes. I'm very impressed with the great quality and thoughtful design.
MaxR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would definitely buy this product again

The product is great I wish your company would have a service Personnel to answer technical questions regarding all your products that you sell if so publish that number for consumers or businesses thank you
Frank
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pressure and temperature gage on the market.

Use multiple gages on radiant floor and boiler systems.
radiant Heat Guy
Apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this gage again

Radiant floor heating.
none
Tuttle, Oklanoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Larger than expected, but very easy to read. Good price.
RoBo
Sonoma CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best gauge out there for the buck.

Installed 10 of these now and not one failure. Will not install any other T&P gage.
Doc
Apollo,PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice gauge.

I replaced an old and inaccurate pressure / temperature gauge on an old boiler. The schrader valve is a nice touch if you had to replace this gauge without draining the system.
Jack
Boston, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect pressure & temperature gauge for our application

Installed on radiant floor manifolds, needed a gauge to measure pressures from 20 to 30 psi, and temperatures from 80 to 140 degrees F. These gauges have perfect ranges and dials for our needs. Very easy to read, more than accurate enough. And the included schrader valve well is a great bonus!
carl
Ojo Caliente, NM
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will probably buy these again

I bought 5 Guages made by Winters from another dealer and they only lasted 4 years. time will tell how these last but they seem to be better
Radiant Heat Man
Apollo PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy my supplies from you now and will continue to.

I use the gauges in my hot water radiant floor heating systems. The shutoff valves and unions also save time and labor.
JD
Apollo , PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this gauge be calibrated?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it cannot.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy