Shop Limited Time Deals
Main product image of 3/4" 174A Relief Valve (30lb)
Magnifying glass
Hover image to zoom
3/4" 174A Relief Valve (30lb)
Magnifying glass
Hover image to zoom
0274428 has been discontinued
Discontinued July 3, 2024
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" 174A Relief Valve w/ Flood Sensor Connectivity (30 psi)
Brand:
Watts
SKU:F274428
(42)
Order by today, receive 39 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
250°F Max

Description

Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.

Standard Pressure Setting: 30psi (206.9 kPa), Pressure Range: In 5psi (34.5 kPa) increments from 30 to 150psi (2 to 10 bar) with corresponding high ratings from 650,000 to 14,370,000 BTU/hr. (wattsregulator.com)

Specs

Capacity:

650000 BTU/hr

Application:

Heating

Pressure Set Point:

30 psi

Size:

3/4"

Material:

Bronze

Connection Type:

Threaded

Thread Type:

Female

Temperature Range (F):

250°F Max

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
SKU: 0386422
Watts

Product Reviews

4.83 out of 42 reviews
100% would recommend this product
4.83
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 42 reviews

Best price around

Watts is the best brand name Supply House ships quickly at a low price point plenty of stock on hand
Sully
Braintree MA 02184
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

We have always had a great experience with Supplyhouse. We have purchased quite a few products from them from HVAC parts to psv's for our boilers. Always receiving the correct parts.
Bob
Boulder Colorado
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would use Supply House again

it was a perfect fit my tech has had no complaints.
DH
Denver Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. We have several in use.

Perfect match for our small boiler system.
Bob
Boulder Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this product again

Exact product I needed for my boiler
EB
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again

Just what I needed and at a good price.
.
.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described, arrived quickly, and works as intended

Had a leaky relief valve. Replaced and new one no longer leaks.
Rob
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quite satisfied

Excellent service
Hugh
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit pricey, but an exact replacement. Easy fix.

Old PRV was leaking about a teaspoon of water a day. I had some doubts whether a new PRV would eliminate the drip. Studied the system, figured out which valves to close, and went to work. 45 minutes later, it was fixed. Drip leaks are gone. System pressure is consistent and at a good level. Saved some cash and can now do the job in a half hour.
GMZ
44255
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure relief valve

Great value
Rene
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: can this valve be mounted either horizontally or vertically ?

Asked by 122JG 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it can be mounted horizontally or vertically but Watts states "Important: A relief valve functions, in an emergency, by discharging water. Therefore it is essential that a discharge line be piped from the valve in order to carry the overflow to a safe place of disposal. The discharge line must be the same size as the valve outlet, and must pitch downward from the valve." You can refer to Watts website and on their support page under Temperature and Pressure (T&P) relief valves they have instructions and diagrams.

Was this review helpful to you?

Q: can the 3/4 174a relief valve(30lb.)be installed on any btu/hr. boiler but not to exceed 650,000 btu/hr.?

Asked by reddog 12 years ago

Add your answer

* Required Field
-

Yes. That 650kBTU limit is just where the boiler size dictates a larger outlet for the Pressure Relief Valve (PRV) connection. In other words, don’t put a reducer on your 1-inch PRV connection just so you can save a few bucks by using a ¾-inch PRV.

Was this review helpful to you?

Q: my current valve (same as pictured) is still leaking at approx 30 psi. I just changed the expansion tank which I believe was bad (was leaking water out of the schrader valve). Are these valves adjustable so that it will not leak, or should I just replace it? Also, can the problem be the Pressure Reducing Valve?

Asked by Pete 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no adjustment on this valve. Your pressure reducing valve should be set around 12-25 PSI.

Was this review helpful to you?
- Tom

This valve is designed to open up at 30# water pressure. NOT adjustable. Look at the feed valve for your problem. If yours is circulated hot water, it should operate at around 20#. Sounds like the feed valve (fresh water supply to system) is charging your system to at or near water line pressure.

Was this review helpful to you?

Q: IS there a re-build kit available for this valve?

Asked by Eric 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, there is not a re-build kit available.

Was this review helpful to you?