Apply to be a TradeMaster!
Main product image of 1/2" LFL70AT Lead Free Lo-Temp Threaded Tempering Valve (100°-130°)
Magnifying glass
Hover image to zoom

1/2" LFL70AT Lead Free Lo-Temp Threaded Tempering Valve (100°-130°)

Brand:
Watts
SKU:
0559132
Rating:
(14)
Q&A:
(2)
1/2" LFL70AT Lead Free Lo-Temp Threaded Tempering Valve (100°-130°)
Magnifying glass
Hover image to zoom
$341.10 each
Backorder
Backorder
Get it Tue, Aug 25 - Tue, Sep 1
Size
1/2"
Connection Type
FNPT x FNPT
Temperature Range (F)
100°F-130°F

MANUALS (2)

Specification Sheet

This item replaces: 0215473

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
100°F Min Temp
Product Highlight: Temperature Range (F)
100°F-130°F
Product Highlight: Lead Free
Yes

Description

Series LF70A, LFL70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
  • Series LF70A temperature range: 100°F to 130°F.
  • Maximum Pressure: 150psi (10 bar).
  • Size Range: 1/2 to 3/4 in. (15 to 20mm)

Specs

Size:

1/2"

Lead Free:

Yes

Application:

Point of Source

Heating

Min Temp (F):

100°F

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Pressure (PSI):

150

Temperature Range (F):

100°F-130°F

Max Temp (F):

130°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
Application
Min Temp (F)
Material
CURRENT ITEM
Product Image of 1/2" LFL70AT Lead Free Lo-Temp Threaded Tempering Valve (100°-130°)
1/2" LFL70AT Lead Free Lo-Temp Threaded Tempering Valve (100°-130°)
SKU: 0559132
(14)
1/2"
Yes
Point of Source
Heating
100°F
Brass

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

I would buy this item again if needed.

This tempering valve was a direct placement for one that was installed 28 years ago that eventually failed and would not turn the knob. It was shipped very quickly and was installed the following day. Worked perfectly and our system was back online. Quite pleased with the ordering and shipping assistance and could not been better. Most highly recommended company.
JP
Charleston SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would by this product again

to temper water coming out of a hot water tank
0
Monroeville Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service and fast deliver

Push button control time release valves for plumbing fixtures.Very versatile with the different sizes available and repair kits on hand
G-Man
Manitoba Canada
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Easily installed this tempering valve on the water heater at our office. Great product and great service from a great company. Would definitely purchase again and will recommend Supply House to anyone needing plumbing supplies.
Bruce W
Georgia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

I use this for an on site water heater that does not have a thermostat in it, so no one gets burned from the hot water.
Woodworker
NW Ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Does exactly what it's supposed to do. At first I was having trouble with hot water backing up into the cold water line but I added a check valve (like it said to do in the instructions!) and it has been smooth sailing.
IBS_Guy
Hartford, CT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, but ....

It only lacks a calibrated reference point for the adjustment dial. Adjustment are "relative", not "absolute". You need to add a thermometer, down-stream from it to adjust the temperature to what you want it to be. If you add a thermometer, be sure to allow adequate water exposure, but keep the probe out of an area of turbulent flow (or probe will be quickly eroded).
RkyMtnRon
Denver, CO
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

This is used to replace the automatic as supplied by Dometic mixing valve on an RV that contiually 'crudded' up with water borne minerals
Dave W
Upstate NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great !

product is verygood ; nice price :-) and very good seller !
andre
montreal
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again.

Easy to use and did exactly what it was suppose to do. Price was great.
bearbear
Willis Virginia
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this valve be installed on its side, that is with the cold inlet horizontal and the tempered outlet directed up?

Asked by Josh 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, according to the manufacturer, this can be installed on its side.

Was this review helpful to you?
- MarkB

I believe that the instructions say that the valve can be installed in a horizontal position.

Was this review helpful to you?

Q: would this tempering valve be the correct valve to mix hot water into a toilet to prevent condisation

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this tempering valve would work in that type of application. We also recommend double checking with your local code for any additional requirements you might have to meet in the installation.

Was this review helpful to you?
- andre

no

Was this review helpful to you?
- Marine Vet

yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy