Apply to be a TradeMaster!
Main product image of 1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS
Magnifying glass
Hover image to zoom

1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS

Brand:
Webstone
SKU:
40434
Rating:
(3)
Q&A:
(0)
1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS
Magnifying glass
Hover image to zoom
$78.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40434, 1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40434W is recommended.
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life
  • Easily disconnect and replace any portion of a piped system

Specs

–
Size:

1"

Handle Style:

Lever

Material:

Brass

Pressure Rating:

600 psi (WOG)

Connection Type:

FNPT Union x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Hose Drain

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Like the product.

Works well for "Fall Draining" of a group of garden hose bibs.
Mark
McCall Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Item and quick delivery

Part was what I needed. delivery was quick.
Rich
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure

Nice product very fast shipping and good price. Thanks
Chanh
Cranston , RI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy