Apply to be a TradeMaster!
Main product image of Sensi Wi-Fi Programmable Thermostat, 4H/2C
Magnifying glass
Hover image to zoom

Sensi Wi-Fi Programmable Thermostat, 4H/2C

Brand:
Emerson
SKU:
1F86U-42WF
Rating:
(7)
Q&A:
(1)
Sensi Wi-Fi Programmable Thermostat, 4H/2C
Magnifying glass
Hover image to zoom
1F86U-42WF has been discontinued
Discontinued September 9, 2017
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
Sensi Pro Wi-Fi Programmable Thermostat for Smart Home, 4H/2C
Brand:
Copeland
SKU:1F87U-42WF
(15)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Amperage
1.5 Amps
Product Highlight: Temperature Range (F)
45°F - 99°F

Description

The new Sensi Thermostat and App offers remote system access from smartphone, tablet or PC. Sensi App connects Thermostat to home Wi-Fi router - no additional accessories or gateway required.

Sensi Features:
  • Sensi app on one smartphone or tablet can control multiple thermostats
  • Multiple smartphones or tablets can control one Sensi thermostat
  • +/- 1F operating accuracy
  • Operates on 2 "AA" alkaline batteries
  • Universal Application
  • Up to 4 Heat / 2 Cool
  • Battery Powered or Hardwired
  • Sensi is easy to install / simple to connect!
  • No "C wire" required for most HVAC applications. Heat Only and Cool Only systems require a "C wire"
  • Keeps your contact information in your customers' smartphone or tablet - so you are just a tap away when service is needed
  • Sensi Thermostat operates like a standard thermostat when not connected to Wi-Fi
  • 5-Year Limited Warranty

Specs

Amperage:

1.5

Application:

Multi-Stage (Heat/Cool)

Single-Stage (Heat/Cool)

Heat Pump

4 Heat/2 Cool

Programmability:

Programmable

7 Day

User Interface:

Push Button

Mount:

Horizontal

Options:

Cell Phone Compatible

Wireless

Large Display

Power Method:

Battery

Hardwired

Changeover:

Auto

Accuracy:

+/- 1°F

Terminations:

RC, RH, C, W/E, W2, Y, Y2, O/B, G, L

Temperature Range (F):

45°F - 99°F

Wattage:

0 to 30

Features:

Humidity Display

Permanent Memory

Lighted Display

Color:

White

Wireless:

Yes

Humidity Control:

Yes

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Power Method
CURRENT ITEM
Product Image of Sensi Wi-Fi Programmable Thermostat, 4H/2C
Sensi Wi-Fi Programmable Thermostat, 4H/2C
SKU: 1F86U-42WF
(7)
Multi-Stage (Heat/Cool)
Single-Stage (Heat/Cool)
Heat Pump
4 Heat/2 Cool
Programmable
7 Day
Push Button
Horizontal
Battery
Hardwired
Heat Pump
Multi-Stage (Heat/Cool)
Geolocation
7 Day
Programmable
Touchscreen
Square
Hardwired
5" Display Universal 7-Day Programmable Thermostat, 4 Heat/2 Cool
SKU: 1F85U-42PR
Heat Pump
Multi-Stage (Heat/Cool)
7 Day
Push Button
Horizontal
Battery
Hardwired

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Love it

Easy to install and works great
Eric
Jacksonville
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Up to Date Thermostat

This thermostat replaced an older White Rogers thermostat we had. The Sensi is sharp looking, provides easy to use controls and is WiFi accessible from anywhere we are. The large display is easy to read and the buttons also large and responsive. The configuration was pretty straight forward. Supply House delivered the thermostat within 1 day of placing the order - Excellent! The only gripe I have, is sometimes the Sensi server is down and then you cannot access the thermostat remotely - I hope they improve the remote reliability to be 99.9% available - as it should be.
Home DIY'er
Chicago Land, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value for a WiFi Programmable Thermostat

Very easy to install. Don't need the C wire. I had a little trouble setting up my account and getting the thermostat to recognize my WiFi, (mostly user error) but once you have cell phone access, look at U-tube videos to do the final set-up. Mostly easy, for a non-tech person like me, took a little time to learn, but now extremely happy. The thermostat is amazing at setting multiple schedules.
Dr Gadget
Los Angeles, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as promised

Contractor did the wiring to an old, formerly 2-wire, gas furnace. I did the programming, which was very easy and just took a of couple minutes. We have baseboard hot water heating so room temperature changes with thermostat adjustments are relatively slow. Flexible scheduling program interface allows user to anticipate this and plan ahead, e.g., before arriving home from a trip or dialing up well before awakening. After one month no problems with losing wifi signal. Wish that there was an app for my iPad, but apparently none are available.
Will
Ann Arbor, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

like being able to control temps from remote sites
no name
Mn
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

Easy to install easy to use.
John The Baptist
Toledo, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Wi-Fi thermostat

I purchased this thermostat to monitor my heating system while on vacation. The 2 stage feature works well to control my primary heating system and then bring on my back-up boiler (stage 2) if the primary fails. It is extremely easy to install and program. The wi-fi works perfectly and has full remote functionality via smart phone or PC. The only down side is the lack of technical information which wouldn't concern most people. I would like to know exactly how the stage 2 differential is calculated and also when the temporary override times out. It does not time out at the next scheduled event as with most thermostats. Also how are cycle rates and durations calculated and adjusted? Other than my couple of questions I am extremely pleased. I just purchased and installed 2 more for friends. Note that for a single stage "heating only" system you need a minimum of 3 conductors because a C (common) wire must be connected. This could pose a problem for some people because a "common" wire is not readily available on some systems.
Big Shrub
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am curios if the sensi unit has a fan refresh option? sometimes its not hot enough to turn on a/c, but the air gets stale. I would like the option of setting the fan to turn on every once in a while just to circulate the air...

Asked by Ruben 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

there is no setting, you would just have to turn the fan to on using the stat.

Was this review helpful to you?