Apply to be a TradeMaster!
Main product image of Electric Heat Relay, DPST (240VAC)
Magnifying glass
Hover image to zoom

Electric Heat Relay, DPST (240VAC)

SKU:
24A06G-1
Rating:
(27)
Q&A:
(1)
Electric Heat Relay, DPST (240VAC)
Magnifying glass
Hover image to zoom
$145.08 each
Out of Stock
Out of Stock
Get it Thu, Jun 25 - Thu, Jul 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Mount
Hub
Product Highlight: Height
1-7/8"
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Depth (Inches)
2-7/16" Depth
Product Highlight: Position
Normally Open

Description

Level-Temp Silent Operator For Low Voltage Control Of Electric Heat

Specifications
  • 240VAC
  • 60Hz Input
  • DPST Normally Open
  • 45 Second Delay


Features
  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Conduit hub or screw mounting
  • Ideal for all types of electrical heat
  • Non-critical mounting angle. Universal break-off mounting tabs
  • Dual Level-Temp capable of controlling two separate loads

Specs

Application:

Electric Heating

Time Delay:

45 Seconds

Wiring:

18" Leadwires

Ambient Conditions:

-20° to 120°F

Voltage:

240v

Hertz:

60

Thermostat Current:

0.2A

Height:

1-7/8"

Width (Inches):

4-1/2"

Depth (Inches):

2-7/16"

A.C. Resistive:

6000W

25A

240v

Type:

DPST

Mount:

Hub

Position:

Normally Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.67 out of 27 reviews
92% would recommend this product
4.67
out of 27 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
4%
3 star
7%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Great Service

The first relay I received was defective. I called customer service at SupplyHouse and they set up a free return and immediately sent me a second relay at no charge. The second one worked fine. I was most impressed with the customer service -- no hassle and an immediate response.
VS

Most Liked Negative Review

Yes the product was exactly what i wanted

Works like it's suppose too. My only problem, they told me I would have it for the next day and received it three days later. That's why I only gave a rating of three stars instead of five star.
Showing 1-10 of 27 reviews

Great products and service

I had an identical product malfunction after about 30 years. Supply House had the exact replacement in stock, reasonably priced, and shipped it quickly. Thanks!
Senior homeowner
Minnesota
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY SATISFIED

GOT WHAT I WANTED QUICKLY AND AT A FAIR PRICE
SWAN
BEDFORD HILLS NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would absolutely buy this product again.

I've used this relay many times in the past and am always very happy with it. I am an Electrician and have been for over 40 years. The issue I had was finding one quickly. Supply House is now my first go to for my unique electrical needs. This and other products I've ordered have been available from supply house and arrived extremely fast. Glad I found them.
Bob
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great as always

Exactly what I needed, arrived quickly
Vinko
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

The last 2 relays lasted only a year. The most recent relay was bad out of the box . However the service by Supply House has been exceptional.
Pete
Johnstown PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Roger whiting heat relay

Product is exactly what was installed before in this home and worked flawlessly when I rewired the new one in. Product was shipped efficiently even with holiday shipping traffic.
Electric Mathers llc
Northford connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, great price, great product

Purchased a heat relay for two wall heaters. It was cheaper here on SupplyHouse, and it was shipped within a day or two! It is working great.
Mike
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if I need another one.

this replace an old one that quit working and was surprised it was still available after many years.
Mr. Fixit
Strom Lake, Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would find a replacement next time.

It fit exactly like the old one. But this is the third one since 2003. Old relays, one would not engage, other would not disengage. Circuits not overloaded. Quality?
Lilt
Adirondacks, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well - Got Grandma's Heaters Workin Again!

Used this in conjunction with a 24v T-Stat to control two banks of electric baseboard heaters. Works great.
Mike
Neihart, MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this relay work with two loads, one being a load of 3000w with the second being 3500w, totaling 6500w?

Asked by Chopper 12 years ago

Add your answer

* Required Field
-

If we are talking about the W-R24A06G-1, it is rated for 25A 6000W non-inductive for each of the two switches.

Was this review helpful to you?
-

Hello, The install manual has specifications for this device. It states each of the two switches will handle resistive loads at 240v, 25A and 6000W. This means heating loads, not motors. the answer to your question is yes. Dave S ELECTRICAL DATA Switch Action: Two SPST switches, normally open Thermal: Average time delay – 45 seconds Ambient Temperature: -20° to 120°F (-24° to 49°C) Mounting: 1/2" conduit hub or two key slot mounting holes *FLA - Full Load Amps.; LRA - Locked Rotor Amps. TYPE NUMBER INPUT VOLTAGE /FREQUENCY FOR SWITCH #1 (Red and Black Leads) NON-INDUCTIVE 24A06G-1 240VAC, 60 Hz 25A, 6000W Sent from my iPad

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy