Shop Resideo Sale
Main product image of 5/16" hePEX - (250 ft. coil)
Magnifying glass
Hover image to zoom
5/16" hePEX - (250 ft. coil)
Magnifying glass
Hover image to zoom
$234.73 each
In Stock
In Stock
Get 47 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Size: 
5/16"
2"
Length (Feet): 
250'

MANUALS (6)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-a
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Inside Diameter
0.292" ID
Product Highlight: Outside Diameter
0.43" OD
Product Highlight: Length (Feet)
250' Length

Description

–
This product is exclusively designed for use with Uponor Quick Trak products, specifically for in-floor loops ONLY. No other fitting combination exists at this time.

Note: Uponor hePEX tubing, traditionally used in radiant heating applications, became certified to NSF/ANSI Standard 61 for potable water in December 2012. Please read the Approvals document for more information.

Uponor hePEX is heat-transfer tubing with an EVOH oxygen diffusion barrier. The oxygen diffusion barrier meets the requirements of the German DIN Standard 4726.
Uponor hePEX is compatible with both Uponor's ProPEX fitting connections and QS-style fittings.
Uponor hePEX is manufactured to ASTM F876 and F877, and is designed for closed-loop hydronic heating applications. Uponor hePEX tubing is rated and listed by the Hydrostatic Stress Board of PPI at: 200 degrees F at 80 psi, 180 degrees F at 100 psi and 73.4 degrees F at 160 psi.
Note 1: 5/16" hePEX tubing is used for the Uponor Quik Trak system.

What are the Uponor PEX Standards?
Uponor PEX and associated fittings are manufactured to the following standards:
  • ASTM F876 "Standard Specification for Cross-linked Polyethylene (PEX) Tubing"
  • ASTM F877 "Standard Specification for Cross-linked Polyethylene (PEX) Plastic Hot and Cold Water Distribution Systems"
  • ASTM F1960 "Standard Specifications for Cold Expansion Fittings with PEX Reinforcing Rings for use with Cross-linked Polyethylene (PEX) Tubing"
  • ASTM F2080 "Standard Specifications for Cold Expansion Fittings with Metal Compression Sleeves for Cross-linked Polyethylene (PEX) Tubing"
  • CSA B137.5 Thermoplastic Pressure Piping Compendium
What listings does Uponor hePEX tubing have?
  • CSA
  • ICC
  • ITS
  • PPI
  • UL
  • NSF-rfh
  • NSF/ANSI Standard 61 for potable water
What code approvals does Uponor hePEX tubing have?
  • IMC
  • UMC
  • IRC
  • NBC of Canada
What fire-rated assemblies does Uponor hePEX tubing have?
In the United States:
  • Tested in accordance with ASTM E119/UL 263
  • G573 - Two-hour Hambro floor/ceiling assembly
  • K913 - Two-hour concrete floor/ceiling assembly
  • L557 - One-hour wood frame floor/ceiling assembly
  • U372 - One-hour wood frame wall assembly
  • V444 - One-hour steel stud wall assembly
In Canada:
  • Tested in accordance with CAN/ULC S101
  • G573 - Two-hour Hambro floor/ceiling assembly
  • UW/WA 60-01 - One-hour steel stud wall assembly
  • UW/WA 60-02 - One-hour wood frame wall assembly
  • WC/FCA 60-01 - One-hour wood frame floor/ceiling assembly
  • WC/FCA 120-01 - Two-hour concrete floor/ceiling assembly
  • WC/FCA 120-02 - Two-hour concrete floor/ceiling assembly

Specs

–
Length (Feet):

250'

Size:

5/16"

Shape:

Coil

Outside Diameter:

0.43"

Inside Diameter:

0.292"

Warranty:

25 Year

Fitting System Compatibility:

PEX Compression

Tubing Type:

Oxygen Barrier

Material:

PEX

Color:

White

Application:

Heating

Max Pressure (PSI):

160

Grade:

PEX-a

Standards Met:

DIN4726

NSF

Max Temp (F):

200°F

Type:

Tubing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Quik Trak Sealant, 10.3 fluid oz. (300 ml)
SKU: E6050010
Uponor (Wirsbo)

Product Reviews

4.84 out of 184 reviews
98% would recommend this product
4.84
out of 184 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
6%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great to work with

I used this product to connect Runtal radiators. Very easy to work with, crimps onto connections well, and I have no leaks or complaints about this.
VS

Most Liked Negative Review

I had no other choice

I had installed the ultra fun product, which I purchased from Supply House. It was so noisy as if critters were crawling in my floors. Since the house was finished except the flooring, I had no other choice than to use this product. No noise and works well. Supply house said they give a discount but have not received one.
Showing 1-10 of 184 reviews

Always top quality tubing

Used 1600 feet for a radiant slab install
BK
NH
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent place

They are very good company to order from they take back the products if you do not need them if you make a mistake to help you get around it the shipping is very good most of their products are excellent even the pack seat that I got from them that I put in that's good but they're good companyt price and shipping fast
Terry
Saugerties N.Y.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uponor HePe ... Great Priduct!

This is an excellent product for hydronic heating systems. It must be secured at much closer intervals since it does tend to grow with temperature.
Don
Poughkeepsie, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the item again

Easy to order.
Doug
90249
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

very fast shipping
Sly
NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by Uponor HePEX before any other brand.

Its the best and original PEX -A.
Bill Nye the science guy
MT
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this item multiple times and would buy again

use this product in potable water systems and have not had any issues with it
S and S
Arcadia Florida+
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this item multiple times and would buy again

I have installed Uponor pex for many years I have not had any issues with it
S and S
Arcadia Florida+
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product
John
Brooklyn, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We use this product often
KT
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

57 Questions
57 Questions
ASK A QUESTION

Q: i am running a closed loop glycol system using ethylene gycol...is the pex tubing resistant to this appliction

Asked by blong 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This can be used with propylene glycol, however it is not for use with ethylene glycol.

Was this review helpful to you?

Q: We are considering using ten 300' 1/2" coils in a 6" thick concrete floor in a 2800 square foot shed we are building. Does this need to be covered with a tarp from the time we are installing it until the concrete is actually poured to protect it from sunlight? I don't think it would be more than 3 or 4 days from the time we started until the floor was actually poured but we don't want this to degrade.

Asked by WPB 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We suggest covering it. Uponor lists 30 days is the maximum exposure to UV before voiding the warranty. UV exposure can cause the PEX to degrade and breakdown. We suggest keeping the tubing out of sunlight and covering it to be safe.

Was this review helpful to you?

Q: I've read that pex type B can deal with chlorine better than type A pex. We have have chlorine in our water but I do not know the concentration. This will be used for hydronic heating (baseboard). So I would prefer type A but am concerned about cracking from chlorine. Thanks!

Asked by Ptishere 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Uponor Hepex is grade A Pex and it is approved for use with chlorinated water. http://s3.supplyhouse.com/product_files/A1180313-Approvals.pdf

Was this review helpful to you?

Q: can hepex be used in an open end heating system where shower and cooking water are drawn from the radient heating system???

Asked by cliff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this HEPEX tubing has been approved for use in potable water systems by the manufacturer. http://s3.supplyhouse.com/product_files/A1220313-Approvals.pdf

Was this review helpful to you?

Q: can this be imbedded in concrete?

Asked by mike 12 years ago

Add your answer

* Required Field
-

Yes you can. Follow the recommendations for entry and exit out of the concrete. Basically it needs a sleeve for movement at those points.

Was this review helpful to you?

Q: Can someone tell me if tubing is marked with running foot length?

Asked by John 12 years ago

Add your answer

* Required Field
-

Mine was numbered sequentially every 3' Sent from my iPhone

Was this review helpful to you?
-

Yes marked about every 3 feet Sent from my iPad

Was this review helpful to you?
- RockHillJR

Yes it is.

Was this review helpful to you?
-

Tubing i have in stock made in 2013 and have no running foot marking. Only type and all technical information. Thanks

Was this review helpful to you?
-

yes

Was this review helpful to you?
-

Good Day, Yes it is - but be careful they rub off when you pull them.

Was this review helpful to you?

Q: is hepex acceptable to use for potable water supply

Asked by jk 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, hePEX is approved for use with potable water (as of December 2012). Please refer to the document at the link below for further information. https://www.uponorpro.com/~/media/Extranet/Files/Technical%20Letters/Wirsbo%20hePEX%20Tubing%20NSF61%20Listing%2002.13.aspx?sc_lang=en

Was this review helpful to you?

Q: Can this be used in conjunction with Rifeng crimp fittings and stainless steel crimps

Asked by joss 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, hePEX is compatible with crimp-style PEX fittings (including Rifeng ones).

Was this review helpful to you?

Q: I am installing a 70 k boiler .Is using 1 inch hepex for my main supply and return run to and from the header (approx 25 feet away) acceptable.This is a typical hot water heat install.thankyou for your response

Asked by none 13 years ago

Add your answer

* Required Field
-

Yes, 1" should work fine. I have a similar set-up and have no issues.

Was this review helpful to you?
-

The 1" HePEX should be OK, but it is not very flexible. It sags a lot when filled with hot water so be sure to support it at all right angle bends and every 24" on straight runs.

Was this review helpful to you?
- I.E.G

While the 70kbtu you chose will do 7gpm a minute and the 1"hePex will do 8 gpm. Is this your secondary loop and or are you looking to feed any zone branches?

Was this review helpful to you?
-

I personally feel that 1 inch would probably be too small for that long of a run(25'). I don't know any details about your setup so this would be my best guess. What size fittings do you have on the boiler? Or what is the max size pipe you could go on the boiler?

Was this review helpful to you?
-

It will probably work. however you will most likely need a reducer to 3/4" to get into the heater itself depending on what the unit you are running to looks like (ie: wall mounted radiator, baseboards, etc.) I WOULD absolutely consult a professional HVAC company for advice before you purchase this item or begin your work. For me, they were nice enough to help me come up with a plan give me a supply list, then I did most of the labor intensive work (running lines, hanging boards, etc.) then they came in at the end, added the circulator pump and made all the final connections. It was a great way to save money. Hope this helps.

Was this review helpful to you?
- The Helper

I need to know how many zones will be tied into the 1" what size piping is on each zone and how many feet of heat on each zone. Then I can answer your question. Regards

Was this review helpful to you?

Q: I'm remodelling my basement and need to relocate the piping for my first floor hydronic baseboard heat (which is located in the basement ceiling). I have used PEX to replace all of my hot/cold water plumbing and would prefer to replace the existing 3/4 copper piping for my heating system with PEX as well. I have two questions: 1) Is the 'hePEX plus' suitable for this application and if not what should I use? 2) Can I use Sharkbite press-on connectors with this tubing?

Asked by Kev 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

3/4" hePEX should be suitable for this application base on its size and the fact that it has an oxygen barrier. hePEX is compatible with all types of standard PEX fittings (including SharkBites), in addition to expansion-style fittings.

Was this review helpful to you?
-

I have used hePex but I would not use Shark Bite fittings.

Was this review helpful to you?
-

Yes you can use hePex plus for heating applications. Just double check the sizes of the hepex vs. the copper because the way they size them is different.. I did most of my hydronic heating loop with this several years ago and no problems. I cannot help you with the sharkbite part of your question as I did not use that type of fitting. Sent from my Toaster Oven

Was this review helpful to you?
-

Yes to both questions. Any pex to be used in a hydronic system must contain an oxygen barrier. Make sure to use a stiffner with any quick connect fitting in pex

Was this review helpful to you?
-

why replace the copper? the amount of expansion contraction with heating is a lot and copper is very good at this   Frank Hyder www.frankhyder.com

Was this review helpful to you?
-

I do not recommend use any plastic tubing for baseboard hydronic heating because working temperature may be up to 208F. This temperature make Uponor tubing very flexible and soft. If plastic tubing must be used allow space for expansion and retraction , no sharp edge against tubing, plastic clips hold tubing every 12". I never use press on connectors on Uponor tubing but if Your fittings design to use on cross linked polyethylene(PEX) tubing You may use them. Uponor made superior quality PEX tubing. Thanks

Was this review helpful to you?
-

Pex is used as a heat source for in the floor radiant heat. Check on line for radiant heat-pex.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy