Apply to be a TradeMaster!
Main product image of TruFLOW Extension Kit
Magnifying glass
Hover image to zoom

TruFLOW Extension Kit

SKU:
A2610100
Rating:
(0)
Q&A:
(2)
TruFLOW Extension Kit
Magnifying glass
Hover image to zoom
A2610100 has been discontinued
Discontinued January 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Number of Outlets
2
Product Highlight: Material
Brass
Product Highlight: Warranty
10 Year Warranty

Description

–
This TruFLOW Manifold Extension Kit is designed for easy in-line extension of up to two additional loops for the TruFLOW Manifold Assembly. The kit contains two 1-1/4" BSP nipples, one supply manifold, one return manifold and two loop end caps.

Specs

–
Number of Outlets:

2

Product Type:

Extension Kit

Supply Thread:

R32

Loop Thread:

R20

Material:

Brass

Application:

Heating

PEX Size:

5/8"

1/2"

5/16"

3/8"

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this also come with a end cap wrench?

Asked by Danny 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It comes with an end cap to adjust the balancing valves, if this is what you are referring to.

Was this review helpful to you?

Q: can it be used on the all truflow JR and classic, and just not the SR? Can isolation valves from classic be used on JR? Uponor ADS has spec out my system with a 10, 6, 3, loop classic manifolds. I own an 8, 4, 4, 3, classic manifolds. What would be the appropiate way to proceed. 2 loop ad ons? 1 1/4" bsp nipple to couple and then cap off unneeded loops with caps? Please advise your thoughts? Pex supply is awsome! you are my go to for wisdom. Thank you for all the reference you have shared!

Asked by epicureaninc 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This kit can connect to the TruFLOW Classic manifolds. You can use the A2631250 on both the TruFLOW Classic and TruFlow Jr. It is possible to add the A2610100 to your manifolds to add more loops. It will come with all parts needed.

Was this review helpful to you?