Apply to be a TradeMaster!
Main product image of Quik Trak Sealant, 10.3 fluid oz. (300 ml)
Magnifying glass
Hover image to zoom
Quik Trak Sealant, 10.3 fluid oz. (300 ml)
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 143 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone
Product Highlight: Used With
Quik Trak Panels

Description

–
Quik Trak Sealant is 100% silicone. Use to adhere Wirsbo 5/16" hePEX plus tubing in Quik Trak groove and provides good thermal transfer. One tube should be used for every 250 ft. of PEX Tubing.

Specs

–
Type:

Installation Part

Material:

Silicone

Used With:

Quik Trak Panels

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Quik Trak 7" x 48" Return Trak
SKU: A5060702
Uponor (Wirsbo)

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Would buy again

Product works great need about two tubes per 250ft of 5/16 pex tubing
Sal C
Highland, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked good with Viega Pex

I used it with under floor radiant heat. Viega pex system
Les
Trumbull CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This aluminized silicone dries very quickly. I put it down in about 180 feet of aluminum transfer plate groove, then put in the pex. The silicone then dried within 15 minutes. I had about 540 linear feet of tube and used almost 5 tubes. I was pretty generous with it.
MichaelJ
Springfield, Va
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Might be a waste of money

Did what the instruction said, but wonder if really need to use, because the tubing fits pretty tight. Can't believe tubing would come out of groves, also u have underpayment board on top. But we used because they recommended it. And u don't want to have issues later.
Dj
Big rapids, mi
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quik Trak Install

Used the Quik Trak system for a sunroom renovation, about 300 sf of space. Simple easy installation. Works well!
JB
NH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Why is this product needed? / What purpose does it serve?

Asked by Sara 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Uponor recommends that you apply a thin (1/8") bead of sealant throughout the entire length of the panel groove. The sealant is 100 percent silicone and acts as an adhesive agent while promoting good heat transfer from the tubing to the panel

Was this review helpful to you?

Q: Why is this product needed? / What purpose does it serve?

Asked by Sara 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

helps to transfer heat from the pipe into the plate.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy