The Day Savers – A National Tradesmen Day Contest
Main product image of Model 507 Basement Sentry Series 12V Backup Sump Pump
Magnifying glass
Hover image to zoom

Model 507 Basement Sentry Series 12V Backup Sump Pump

Brand:
Zoeller
SKU:
507-0005
Rating:
(12)
Q&A:
(1)
Model 507 Basement Sentry Series 12V Backup Sump Pump
Magnifying glass
Hover image to zoom
$422.25 each
In Stock
In Stock
Get 4 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Flow at 5 FT Head
23 GPM

Description

NOTE: Sump Pump and Battery are not included, as they must be purchased separately

Includes:
  • Backup pump
  • Battery box
  • Required fittings
  • Float switch
  • Control box with charger and alarm pack
Applications:
For clear water, emergency backup usage when power is off or the primary pump(s) fail.

Features:
  • Provides extra protection when the primary AC pump fails due to power outages in storms, brownouts, wiring or electrical problems, when the primary pump fails due to damage, mechanical malfunction or obstructions in the pit, or when the primary pump fails to keep up with excessive water due to rain or overloading
  • 12 volt, highly efficient with noncorrosive pump construction (supplied with 6' leads)
  • All models have battery burn out and overcharge
  • Model 507 has a self contained 10 amp battery recharger
  • All systems are fully solid state automatic controllers with alarms, light indicators and have warning systems
  • Light Indicators:
    • Long lasting LED light indicating power supply 'on'
    • Battery partially charged
    • Pump alarm 'off'
    • Run light and battery fully charged
  • Alarm - continuous steady beep - 'low battery'
  • Control Device - reliable low voltage float switch
  • Battery Case - the included battery case will accommodate maximum battery dimensions of 13"L x 7-1/2"W x 9-1/2"H and fits all group size 27 marine batteries. It is made from noncorrosive polyethylene and contains a lock strap.
  • Fittings - furnished with all required fittings. Model 507 has an internal check valve in the discharge and includes an additional heavy duty check valve adaptable to 1-1/4" or 1-1/2" pipe.
  • Warranty Information - 12 months from date of installation or 18 months from date of manufacture.

Specs

Shutoff Head (ft.):

17.5'

Type:

Automatic

Voltage:

12v

Flow at 5 FT Head:

23 GPM

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 12 reviews
92% would recommend this product
4.33
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

basement sentry 507

Installed nicely to fit in my ~14" inner diameter sump. Filled the pit to trigger the pump, and it is working well. The rubber coupling is suggested so that the pump can be easily removed for any sort of maintenance.
VS

Most Liked Negative Review

Not sure about product

I brought a brand new house 1 1/2 years ago. This pump was installed along with a sump pump. I have a 36" deep pit that is 30" in diameter so it hold a lot of water. We recently had on and off rain for 2 days, heavy at times. I checked the pit the water level was about 10" from the top. We didn't have a power outage but our pump didn't kick in, nor did the battery backup pump. I removed the pit cover and pump out water with a submerge pump and ordered a new system. After pulling out the old pump the contractor installed a check valve in the wrong direction, even though the battery pump has a built in check valve. Pump was burnt out, I never got the chance to see if the battery backup pump worked? It also looked kind of small.
Showing 1-10 of 12 reviews

Not sure about product

I brought a brand new house 1 1/2 years ago. This pump was installed along with a sump pump. I have a 36" deep pit that is 30" in diameter so it hold a lot of water. We recently had on and off rain for 2 days, heavy at times. I checked the pit the water level was about 10" from the top. We didn't have a power outage but our pump didn't kick in, nor did the battery backup pump. I removed the pit cover and pump out water with a submerge pump and ordered a new system. After pulling out the old pump the contractor installed a check valve in the wrong direction, even though the battery pump has a built in check valve. Pump was burnt out, I never got the chance to see if the battery backup pump worked? It also looked kind of small.
Retired Plumber
Lewes, De.
1 years ago
Was this review helpful to you?

Works perfect

1. Ez to install 2. Can't get over how quick it came !
Mike
Carleton, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

easy to hook up
martin
chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of mind during wet weather.

I purchased two of these, I have two sumps. Easy to install, about two hours a piece. Performed perfectly during power failure test. Well constructed pumps, electronics are easy to set up, good display and monitoring.
RuralRunner
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far, So Good. I would buy from Supply House again.

I have powered the Zoeller 507 backup and have been powering the charger and battery for over a week. All seems well, so far. The pump and float get installed next week. We'll see how that part of the installation goes.
Ronnie
Bethel Park, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

bought a zeoller sentry backup system it works very well good prroduct
ray
boston
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of mind

First shipment I received from Supplyhouse.com had to be returned....it was an open returned item that was missing a part and the box was all ripped. The second shipment was brand new and was complete. I installed this along with a Zoeller M53 Sump Pump. Both work very well and installation was pretty easy. I tested both pumps separately and they work flawlessly. One tip is to try to put the backup pump as low as possible (but 1" above the T connection). I now have peace of mind knowing I am protected by a new primary and backup sump pump that will last for many years to come. Zoeller is an excellent product and is known for their reliability, and I would definitely buy this again!
Jeff
Boston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order products again,great service

I would like to thank for your assistance,great service Product was delivered as promised the parts were a Perfect match,I will would recommend your company to friends. Thanks,T.Busby
Buzz
Capitol heights
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good system

From reading previous reviews, I purchased a full size check valve(valve looked small & flimsy) and PVC coupler attached to the tee(allowing me to remove pump). However, with a full size check valve, it raises the pump considerably and your float switch ends up above your well cover. I installed a 90 degree elbow on the coupler & extended pvc pipe to lower the backup pump closer to sump pump allowing me to lower the bracket for the float valve. I used Zoeller quiet valve(clear plastic) since I could glue it(no rubber hoses)and it is very quiet, but very tight clearance to the float on my Zoeller sump pump.
Steve B
St. Charles, IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

basement sentry 507

Installed nicely to fit in my ~14" inner diameter sump. Filled the pit to trigger the pump, and it is working well. The rubber coupling is suggested so that the pump can be easily removed for any sort of maintenance.
checkthisoff
silver spring, md
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between a Model 507 and a Model 508 Zoeller Battery Back Up pump, other than about $35?

Asked by Tom 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They are similar pumps however the 508 is a bit stronger of a pump. Please see the product overviews to reference the differences and performance curves that each works off of. https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Zoeller-507-0005-Product-Overview.pdf https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Zoeller%20-%20508-0005%20-%20Submittal%20Sheet.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy