Apply to be a TradeMaster!
Main product image of NASgauge Nozzle Assembly Setting Gauge for Beckett
Magnifying glass
Hover image to zoom

NASgauge Nozzle Assembly Setting Gauge for Beckett

SKU:
T100-202
Rating:
(19)
Q&A:
(0)
NASgauge Nozzle Assembly Setting Gauge for Beckett
Magnifying glass
Hover image to zoom
T100-202 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Gauge Kit
SKU:Z2000U
(11)
Order by today, receive 29 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Westwood Products T100-202 NASgauge Nozzle Assembly Setting Gauge for Beckett
A nozzle assembly setting gauge used on Beckett oil burners to help set nozzle-to-combustion head alignment and electrode tip settings during combustion setup.

Key Features:
  • Designed to allow proper setting of the nozzle-to-combustion head relationship without removing the burner (as stated by the manufacturer)
  • Also used to set the electrode tips (as stated by the manufacturer)
  • Made of high-impact polystyrene for long service life (as stated by the manufacturer)

Compatibility & Applications:
  • Listed for Beckett burners (as stated by the manufacturer)
  • Must only be used where the manufacturer specifies this exact part number: T100-202

Installation & Operation Notes:
  • Intended for use by technicians familiar with oil burner combustion setup and electrode/nozzle adjustment practices.
  • Refer to the burner's service/installation manual for the correct setup specifications (nozzle position, combustion head relationship, electrode settings, and any model-specific tolerances).
  • The provided sources do not include step-by-step adjustment instructions; follow the burner documentation to avoid damaging the nozzle, electrodes, or ignition components.

Maintenance & Troubleshooting:
  • This is a setup/adjustment tool used to support correct burner tuning; it does not diagnose faults by itself.
  • If combustion setup results are inconsistent after adjustment, follow the burner's diagnostic procedures to verify nozzle selection/condition, electrode settings, and overall burner setup per the equipment documentation.

User Reviews & Q&A Summary:
  • Reviews commonly describe it as a time saver that helps free up a hand during setup and reduces the chance of contacting the nozzle tip while measuring/setting alignment.
  • Users frequently mention it feels simple and accurate for setting electrode gaps and nozzle-to-tube/nozzle-to-head relationships.
  • Critical feedback includes durability concerns from a small number of users, including reports of cracking/breaking during first use when fit was snug.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of NASgauge Nozzle Assembly Setting Gauge for Beckett
NASgauge Nozzle Assembly Setting Gauge for Beckett
SKU: T100-202
(19)
Gauge Kit
SKU: Z2000U

You May Also Need

Electronic Oil Igniter for A, AF & AFG
SKU: 51771U
R.W. Beckett

Product Reviews

4.42 out of 19 reviews
88% would recommend this product
4.42
out of 19 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
5%
3 star
5%
2 star
0%
1 star
11%
WRITE A REVIEW

Most Liked Positive Review

Real time saver.

I have always just measured the alignment with a wrench and metal ruler. I always felt that someday I would contact the tip and destroy the spray pattern. This tool protects the nozzle and also allows you to free up one hand that would normally hold the ruler. Super simple and very accurate. The added bonus is that it can be used to adjust the nozzle to tube distance without removing the burner. Simple, but very useful.
VS

Most Liked Negative Review

Split clean in half 1st use!

I slipped this onto the nozzle for the first time, fit was snug but didn't force it on, just finger pressure. As I adjusted electrodes I noticed a crack alongside the tab where you set the electrode gap. By time I had adjusted the electrodes the crack had spread. I was able to hold the gauge together with one hand to finish setting the electrode gap, but having to do that kinda defeats the purpose of the gauge! The crack was 80% through the whole gauge by time I was done. It split completely in half when I put it back in the bag with the instructions. Going to see if I can return it on my next trip to the warehouse. Great concept, but the material or molding process is not right. It shouldn't split on the first use.
Showing 1-10 of 19 reviews

Same markings as original

Makes it easy to set up nozzle & electrodes
Gene
Danbury, CT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this tool to everyone

This tool helps save time and money adjusting your electrodes.
Fred
Central NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Bought to have one in each of my furnace boxes. These are life savers
Rod
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beckett Electrode Guage

This tool works excellent, when setting the gap on electrodes for Beckett burners.
Robert
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This tool works well for setting the electrodes on certain oil burners.
Austin
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product and reasonable price

It's prompt delivery and great service ! Good product ...
gurjar
Sandy Hook. CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great but does not last

does not last long I am very careful with them but they still crack
BannedUser
Armonk.NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Real time saver.

I have always just measured the alignment with a wrench and metal ruler. I always felt that someday I would contact the tip and destroy the spray pattern. This tool protects the nozzle and also allows you to free up one hand that would normally hold the ruler. Super simple and very accurate. The added bonus is that it can be used to adjust the nozzle to tube distance without removing the burner. Simple, but very useful.
Mike
Prospect
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Wa really simple to use and worked perfectly
None
Bangor, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Greatest tool ever invented, makes setting up your oil burner easy
Andy
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?