Apply to be a TradeMaster!
Main product image of 2" Diameter Concentric Vent
Magnifying glass
Hover image to zoom

2" Diameter Concentric Vent

SKU:
CVENT-2
Rating:
(0)
Q&A:
(0)
2" Diameter Concentric Vent
Magnifying glass
Hover image to zoom
CVENT-2 has been discontinued
Discontinued March 10, 2022
This product has been discontinued.
Direct Replacement:
2" Diameter Concentric Vent
Brand:
Pasco
SKU:22152
(0)
Order by today, receive 47 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Vent Type
Concentric
Product Highlight: Diameter (Inches)
2" Diameter

Description

2" Diameter Concentric Vent

Product Description
Concentric vents make it easier to have a two-pipe installation for high efficiency furnaces. These vents simplify installation and only require one hole through the wall or roof where the pipes terminate. Without using these vents, the installation would require cutting two holes through the home, one for each pipe. These vents save time and money by reducing the amount of work required.

Specs

Product Type:

Vent

Vent Type:

Concentric

Diameter (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm