Apply to be a TradeMaster!
Main product image of 2" Diameter Concentric Vent
Magnifying glass
Hover image to zoom

2" Diameter Concentric Vent

Brand:
Pasco
SKU:
22152
Rating:
(1)
Q&A:
(0)
2" Diameter Concentric Vent
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 73 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Features:
  • PVC vents simplify installation
  • Available in 2" & 3" IPS intake sizes

Specs

–
Product Type:

Vent

Vent Type:

Concentric

Diameter (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Vent Type
Diameter (Inches)
CURRENT ITEM
Product Image of 2" Diameter Concentric Vent
2" Diameter Concentric Vent
SKU: 22152
(1)
Vent
Concentric
2"
Vent
Concentric
3"
Vent
Concentric
2"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

satisfied

seems to be as sturdy or better than the Diversitech we had been using. The Pasco is a little less expensive as well.
GREGA1468
Alabama
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy