Apply to be a TradeMaster!
Main product image of 20 lb Fire Rated Mortar
Magnifying glass
Hover image to zoom
20 lb Fire Rated Mortar
Magnifying glass
Hover image to zoom
66331 has been discontinued
Discontinued March 5, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
45 lb Fire Rated Mortar
Brand:
Metacaulk
SKU:66334
(0)
Backorder
Backorder
Get it Tue, Jul 14 - Tue, Aug 11
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Volume
20 lbs.
Product Highlight: Color
Red

Description

Metacaulk® FRM Fire Rated Mortar has load bearing characteristics and is suitable for economically firestopping large openings for through-penetrations in fire-rated walls and floors. It can be used with power cables, fiber optic or telephone cables, aluminum or steel cable trays, EMT, copper, steel or cast iron pipe.

Features:
  • Fast, no-shrink, malleable set
  • Excellent for large openings
  • Easily cut or drilled

Specs

Type:

Firestop Sealant

Volume:

20 lbs.

Color:

Red

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm