The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability

Show In Stock Only (6)

Brand

Goodman (6)

SEER

Review Score

Price Range

$1000 to $1500 (2)
$1500 to $2000 (3)
$2000 to $2500 (1)

1.5 Ton AC Condensers

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1.5 Ton 13.4 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner, North Region
$1,620.06 each
In Stock
Get 424 by Thu, Sep 10 - Tue, Sep 15
In Stock
Get 424 by Thu, Sep 10 - Tue, Sep 15
Compare
Product Image of 1.5 Ton, R-32, Ceiling Mount Multi-Speed Air Handler, 48.2" Unpainted Cabinet w/ TXV & 5 kW Heater
$1,063.22 each
In Stock
Get 341 by Thu, Sep 10 - Tue, Sep 15
In Stock
Get 341 by Thu, Sep 10 - Tue, Sep 15
Compare
Product Image of 1.5 Ton 15.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner
$2,196.01 each
In Stock
Get 535 by Thu, Sep 10 - Tue, Sep 15
In Stock
Get 535 by Thu, Sep 10 - Tue, Sep 15
Compare
Product Image of 1.5 Ton, R-32, Ceiling Mount Multi-Speed Air Handler, 48.2" Unpainted Cabinet w/ TXV & 8 kW Heater
$1,092.19 each
In Stock
Get 60 by Thu, Sep 10 - Tue, Sep 15
In Stock
Get 60 by Thu, Sep 10 - Tue, Sep 15
Compare
Product Image of 1.5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Air Conditioner
$1,816.29 each
In Stock
Get 1,225 by Thu, Sep 10 - Tue, Sep 15
In Stock
Get 1,225 by Thu, Sep 10 - Tue, Sep 15
Compare
Product Image of 1.5 Ton 14.3 SEER2 Energy-Efficient Multi-Family Split System R-32 Refrigerant Air Conditioner
1.5 Ton 14.3 SEER2 Energy-Efficient Multi-Family Split System R-32 Refrigerant Air Conditioner
SKU: GLXS4MA1810
Goodman
SKU: GLXS4MA1810
Brand: Goodman
$1,906.70 each
In Stock
Get 1,627 by Thu, Sep 10 - Tue, Sep 15
In Stock
Get 1,627 by Thu, Sep 10 - Tue, Sep 15
Resources
FAQs, Manuals & Videos
Videos
Articles
More About 1.5 Ton AC Condensers

1.5 ton AC condensers are outdoor split system units rated at 18,000 BTU/hour of cooling capacity, designed to pair with a matched indoor air handler or coil to form a complete central air conditioning system. At the 1.5 ton capacity, these condensers are sized for smaller residential spaces, apartments, condominiums, and add-on zones where a full 2-ton or larger system would overcool the space and short-cycle. Current 1.5 ton AC condensers ship with next-generation A2L refrigerants, including R-32 and R-454B, in compliance with the AIM Act of 2020, which phased out new R-410A production. Selecting the right 1.5 ton AC condenser means matching refrigerant type, SEER2 efficiency rating, and cabinet configuration to the indoor unit and the DOE regional efficiency standards for the installation location.

Standard Efficiency R-32 Condensers

Standard efficiency 1.5 ton AC condensers running R-32 refrigerant represent the most widely specified option for straightforward residential replacements and new installations. Goodman's GLXS3B and GLXS4B series fall into this tier, with SEER2 ratings up to 15 and 15.2 respectively. Both series ship fully charged for 15 feet of lineset, use a copper tube/enhanced aluminum fin coil with 5mm diameter tubing, and carry a 10-Year Parts Limited Warranty when registered within 60 days of installation. The enclosed contactor, factory-installed filter drier, and sweat connection service valves with easy-access gauge ports mean the unit is ready to commission without sourcing additional components. Cabinet construction features an Architectural Gray powder-paint finish tested to 500-hour salt-spray exposure, which holds up to coastal and high-humidity environments better than standard painted steel.

High Efficiency R-32 Condensers

For installations where DOE Southwest or Southeast regional minimum efficiency requirements must be met, or where a homeowner wants lower monthly energy bills without stepping up to a variable-speed system, high efficiency 1.5 ton AC condensers are the right call. Goodman's GLXS5B series reaches up to 16.5 SEER2 and runs R-32 refrigerant. The GLXS5B uses a high-efficiency scroll compressor, carries the same 500-hour salt-spray cabinet approval as the standard tier, and when properly anchored meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds. The performance jump from a 13.4 SEER2 unit to a 15+ SEER2 unit at the 1.5 ton size can translate to meaningful reductions in runtime hours over a full cooling season in southern climates.

R-454B Condensers

Comfort-Aire's ASA series runs R-454B refrigerant, an A2L alternative to R-410A with low global warming potential and zero ozone depletion potential. The ASA13 series carries a 13.4 SEER2 rating at 18,000 BTU. The ASA16 series steps up to a minimum 14.3 SEER2 rating with a single-stage scroll compressor, sound levels as low as 73 dBA, and a 12-year compressor/6-year parts warranty. Both ASA series units ship factory pre-charged and are ETL certified for the U.S. and Canada. R-454B systems require a refrigerant detection system (RDS) on the indoor unit per UL 60335-2-40, and the RDS activates the indoor blower if refrigerant is detected to clear any concentration from the occupied space. Contractors working with R-454B for the first time should verify that the indoor unit is matched and equipped with the appropriate factory-installed R-454B TXV before commissioning.

Multi-Family and Compact Footprint Configurations

Multi-family applications and condominium installations present siting constraints that standard vertical-discharge condensers can't always meet. Goodman's GLXS4M series is the multi-family variant of the standard efficiency tier, offering the same R-32 refrigerant and 14.3 SEER2 rating as the GLXS4B but packaged for multi-unit residential projects. Comfort-Aire's CMA series offers a side-discharge horizontal configuration, which reduces the unit's footprint and can fit into tight mechanical spaces or alongside landscaping without requiring a pad extension. The CMA1418SF-1 is a legacy R-410A horizontal unit; contractors working on R-410A repairs should note that new R-410A condensers are no longer manufactured per the AIM Act of 2020, and full system replacement is required to move to an A2L refrigerant.

How to Choose a 1.5 Ton AC Condenser

Start with load calculation, not square footage. A 1.5 ton AC condenser delivers 18,000 BTU/hour of cooling, which covers roughly 600 to 900 square feet in a moderate northern climate with standard insulation, but that range narrows fast in the Southeast or Southwest. Manual J is the ACCA standard method for sizing any residential system; it accounts for ceiling height, insulation R-value, window area and orientation, climate zone, and occupancy. Skipping the load calc and sizing by square footage alone can result in a system that short-cycles and leaves the space humid.

Once capacity is confirmed, refrigerant type is the next decision. New 1.5 ton AC condensers ship with either R-32 or R-454B refrigerant, both classified as A2L mildly flammable refrigerants. R-32 and R-454B are not interchangeable with R-410A equipment. Any replacement condenser must match the indoor unit's refrigerant designation. Mixing refrigerants or connecting a new A2L condenser to an R-410A air handler requires full system replacement.

SEER2 rating determines whether a 1.5 ton AC condenser meets DOE regional minimum efficiency standards. The DOE divides the country into North, Southeast, and Southwest regions, each with different minimum SEER2 thresholds. Confirm the selected condenser's DOE regional approval matches the installation location before ordering. For projects in Florida, verify wind resistance compliance if the local authority having jurisdiction requires it.

Warranty terms vary by manufacturer and registration status. Goodman's 10-Year Parts Limited Warranty on GLXS series units requires online registration within 60 days of installation; warranty terms differ in Texas and Florida. Comfort-Aire's ASA16 series carries a 12-year compressor and 6-year parts warranty. Confirm registration requirements at time of installation to preserve coverage.

FAQs

What size space does a 1.5 ton AC condenser cool?

A 1.5 ton AC condenser's cooling capacity of 18,000 BTU/hour can serve roughly 600 to 900 square feet in a moderate northern climate with standard insulation and 8-foot ceilings, but that estimate shifts significantly based on climate zone, ceiling height, insulation quality, and window area. Manual J load calculation is the only reliable method for confirming whether 1.5 tons is the right capacity for a specific space. Skipping the load calc and relying on square footage rules of thumb can result in an undersized or oversized system.

What refrigerant do new 1.5 ton AC condensers use?

New 1.5 ton AC condensers ship with A2L refrigerants, primarily R-32 or R-454B, following the phase-out of R-410A production under the AIM Act of 2020. R-32 and R-454B are not drop-in replacements for R-410A and require A2L-compatible equipment throughout the system. Connecting a new A2L condenser to an existing R-410A indoor unit is not permitted; full system replacement is required when upgrading from R-410A to an A2L refrigerant.

What is SEER2 and how does it affect which 1.5 ton condenser to choose?

SEER2 is the Seasonal Energy Efficiency Ratio 2, the current DOE standard for measuring the cooling efficiency of a residential AC system under updated test conditions that went into effect January 1, 2023. The U.S. is divided into North, Southeast, and Southwest regions, each with different minimum SEER2 requirements. A 1.5 ton AC condenser that meets the North region minimum may not be approved for installation in the Southeast or Southwest. Confirm regional DOE approval on the product before ordering to avoid a non-compliant installation.

Can a 1.5 ton AC condenser be paired with any air handler?

A 1.5 ton AC condenser must be matched to an approved indoor air handler or coil combination. Refrigerant type must align between the outdoor condenser and indoor unit, and the indoor unit must be sized and rated for the system. R-454B systems additionally require a refrigerant detection system (RDS) on the indoor unit per UL 60335-2-40. AHRI-certified system match-ups for specific condenser and air handler combinations can be confirmed at AHRIdirectory.org before purchase.

What is the difference between a standard and high efficiency 1.5 ton AC condenser?

The difference between a standard and high efficiency 1.5 ton AC condenser is the SEER2 rating and the compressor technology used to achieve it. Standard efficiency units, such as the Goodman GLXS4B at up to 15.2 SEER2, use single-speed compressors and are the most common choice for straightforward replacements. High efficiency units, such as the Goodman GLXS5B at up to 16.5 SEER2, use high-efficiency scroll compressors and run fewer hours to deliver the same amount of cooling, which may reduce energy consumption over a full cooling season. The performance difference is most meaningful in southern climates with long cooling seasons.

Didn't find what you're looking for? 
Let us know
.