Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)
Reno (1)

Brand
–

Goulds Pumps (2)
Little Giant (1)
Wayne (1)

Shutoff Head (ft.)
–

106' (1)

Voltage
–

115V (2)
120v (1)
230V (3)
460v (1)

Flow At 20 FT Head
–

62 GPM (1)

Review Score
–

(2)

Price Range
–

$300 to $400 (1)
$700 to $800 (1)
$800 to $900 (1)
$900 to $1000 (1)

1 HP Irrigation Pumps

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of LSP-100-C Lawn Sprinkler Pump 1 HP, Dual Voltage 115/230V
$784.93 each
In Stock
Get 2 by Mon, Oct 19
In Stock
Get 2 by Mon, Oct 19
Compare
Product Image of IRRI-GATOR Self-Priming Centrifugal Pump, 1 HP, 230/460 Volts, 3 Phase (53 GPM)
$920.21 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Compare
Product Image of PLS100 1 HP Portable Stainless Steel Lawn Pump
PLS100 1 HP Portable Stainless Steel Lawn Pump
SKU: 58418-WYN1
Wayne
SKU: 58418-WYN1
Brand: Wayne
(1)
$317.07 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Compare
Product Image of IRRI-GATOR Self-Priming Centrifugal Pump, 1 HP, 115/230 Volts, 1 Phase (53 GPM)
IRRI-GATOR Self-Priming Centrifugal Pump, 1 HP, 115/230 Volts, 1 Phase (53 GPM)
SKU: GT10
Goulds Pumps
SKU: GT10
Brand: Goulds Pumps
$804.84 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About 1 HP Irrigation Pumps

1 HP irrigation pumps are centrifugal water transfer pumps rated at one horsepower, built to move significant water volumes across residential and commercial irrigation systems. At 1 HP, these pumps handle the pressure demands that lighter utility pumps can't sustain — the Little Giant LSP-100-C, for instance, delivers 62 GPM at a 20-foot head with a shutoff head of 106 feet. 1 HP irrigation pumps serve lawn and turf sprinkler systems, garden irrigation, drip setups fed from a pressure source, fountain applications, and general water transfer from lakes, ponds, or holding tanks. The difference between a correctly sized 1 HP irrigation pump and an undersized unit shows up fast when a zone system drops pressure mid-cycle. Getting the motor configuration, voltage, and flow rating right before the install saves the callback.

Single-phase pumps in this class run on residential electrical service, making them the standard choice for homeowners and contractors on smaller commercial sites. Three-phase options like the Goulds Pumps IRRI-GATOR line suit agricultural setups and commercial properties already running three-phase power. Understanding which configuration matches the site's electrical panel is the first thing to confirm.

Single-Phase Lawn Sprinkler Pumps

Single-phase 1 HP irrigation pumps run on standard residential 115V or 230V service and are the most common configuration for residential sprinkler and lawn watering systems. The Little Giant LSP-100-C operates on dual voltage 115/230V, runs a capacitor-start A.O. Smith motor at 3,450 RPM, and delivers 62 GPM at a 20-foot head with a 106-foot shutoff rating. The LSP-100-C uses a cast iron casing and seal plate paired with a glass-filled thermoplastic impeller, diffuser, nozzle, and venturi, with a carbon-ceramic face seal and Buna-Nitrile elastomers for corrosion resistance. Maximum operating temperature is 110°F. Connections run 2-inch NPT suction and 1-1/2-inch NPT discharge, with a 5/8-inch rotating mechanical seal, priming plug, and drain plug included. Single-phase pumps like the LSP-100-C suit residential irrigation zones, flooded-suction fountain setups, and water transfer applications where single-phase power is the only option on site.

Three-Phase Self-Priming Centrifugal Pumps

Three-phase 1 HP irrigation pumps are engineered for commercial irrigation installations, turf management operations, and agricultural properties running three-phase electrical distribution. The Goulds Pumps IRRI-GATOR GT103 is a self-priming centrifugal pump rated at 1 HP, running on 230/460V three-phase power and flowing 53 GPM. The GT103 uses a back-pullout design that allows full disassembly for service without disturbing the piping, a significant advantage on permanent installations. A bolt-down FDA-compliant glass-filled engineered composite diffuser provides impeller alignment and abrasion resistance, and the entire unit receives an electrocoat paint process applied inside and out, then baked on, for corrosion protection. Once initially primed, the IRRI-GATOR will reprime automatically when the water level rises above the suction pipe end. Three-phase configurations like the GT103 are the correct choice for sites where single-phase power isn't available or where a three-phase motor's efficiency and longevity matter over the long run.

Portable Stainless Steel Lawn Pumps

Portable 1 HP irrigation pumps run from a surface position and move to wherever water is needed, rather than staying on a fixed installation. The Wayne PLS100 (SKU 58418-WYN1) is a stainless steel portable lawn pump rated at 1 HP on 120V, with a max flow rate of 850 gallons per hour and a total dynamic head of 150 feet. The PLS100 draws water up to 20 feet, operates at discharge pressures from 35 to 50 PSI, and handles up to 60 PSI. A fan-cooled continuous-duty motor, on/off switch, and easy-carry handle make the PLS100 a practical option for contractors moving between job sites, landscapers pulling from ponds or rivers, and any application where a permanent fixed pump installation doesn't make sense. Connections are 1-inch NPT with a 3/4-inch garden hose adapter included.

Cast Iron vs. Stainless Steel Construction

The construction material of a 1 HP irrigation pump body determines service life and appropriate application range. Cast iron pumps like the Little Giant LSP-100-C and the Goulds Pumps IRRI-GATOR GT103 handle higher flow rates and continuous-duty commercial or semi-commercial cycles with long-term reliability. Cast iron construction tolerates the wear of sustained operation better than thermoplastic housings, though it adds weight and requires corrosion protection in harsh outdoor environments. Stainless steel portable pumps like the Wayne PLS100 offer better corrosion resistance for outdoor exposure and intermittent-use applications, at the cost of maximum flow capacity. For permanent irrigation systems running multiple zones on a timer, cast iron is typically the correct selection. For seasonal, portable, or single-use water transfer work, stainless steel makes more practical sense.

Choosing the right 1 HP irrigation pump starts with one number: how many GPM does the system actually need? Add up the flow rates for every zone that could run simultaneously, add a buffer for pressure loss in the pipe run, and compare that figure against the pump's performance curve at the actual head height from the water source to the highest discharge point. A pump that flows 62 GPM at 20 feet may deliver noticeably less at 40 feet, so checking the manufacturer's performance curve for the actual operating head is essential before finalizing a selection.

After flow and head, the second decision is voltage and phase. Single-phase 115V or 230V pumps connect directly to standard residential panels. Three-phase 230/460V pumps require a commercial or agricultural electrical service. Dual-voltage pumps like the Little Giant LSP-100-C offer flexibility if the electrical configuration at a site might change, since a wiring adjustment at the motor covers both service levels without replacing the pump.

For 1 HP irrigation pumps serving fixed installations, self-priming capability matters. Most pumps in this category are self-priming after the initial fill, but confirming that the pump will reprime automatically after a dry run or suction loss protects the motor and eliminates service calls. The Goulds Pumps IRRI-GATOR GT103, for instance, reprimes when water returns to the suction line without manual intervention.

Connection sizing affects system performance. A 2-inch NPT suction with a 1-1/2-inch NPT discharge handles higher flow volumes than a 1-inch connection setup. Mismatching the pump's port sizes to the existing irrigation pipe without a properly sized reducer fitting creates velocity losses that reduce actual output GPM below what the pump's specs suggest.

Finally, operating temperature limits matter in warm climates and for pumps installed in unventilated enclosures. The Little Giant LSP-100-C carries a maximum operating temperature of 110°F, a spec worth noting on installations in regions with extended summer heat or inside poorly ventilated pump houses.

FAQs

What's the difference between a single-phase and three-phase 1 HP irrigation pump?

The difference between single-phase and three-phase 1 HP irrigation pumps is the electrical service required and the intended application scale. Single-phase pumps like the Little Giant LSP-100-C run on standard 115V or 230V residential service and cover most residential and light commercial irrigation needs. Three-phase pumps like the Goulds Pumps IRRI-GATOR GT103 require a three-phase electrical supply and are designed for commercial, agricultural, or industrial irrigation installations where three-phase power is already available and motor longevity under continuous-duty cycles is the priority.

How do I size a 1 HP irrigation pump for my sprinkler system?

Sizing a 1 HP irrigation pump for a sprinkler system requires calculating the total flow demand of all zones that could run simultaneously in GPM, then determining the total dynamic head from the water source to the farthest or highest point in the system. A 1 HP pump rated at 62 GPM at a 20-foot head delivers less flow at greater head heights, so checking the manufacturer's performance curve for the actual operating head is essential before selecting a model. Oversizing head or underestimating zone flow demand are the most common causes of pressure problems after installation.

Can a 1 HP irrigation pump draw water from a lake or pond?

A 1 HP irrigation pump can draw water from a lake, pond, or river as long as the suction lift doesn't exceed the pump's rated capability. Most surface-mount 1 HP irrigation pumps handle suction lifts in the range of 20 to 25 feet, though actual suction lift capacity depends on the specific model and altitude. Portable pumps like the Wayne PLS100 are designed specifically for drawing from open water sources like lakes and ponds for lawn and garden watering. For any open-water application, confirming the pump handles particulate-free or low-particulate water is important, since most 1 HP irrigation pumps are rated for clear water only.

What is a self-priming irrigation pump and how does it work?

A self-priming irrigation pump is a centrifugal pump designed to evacuate air from its suction line and prime itself after the initial water fill, without requiring manual intervention to restart after a dry run or temporary loss of flow. After the pump casing is initially filled with water, a self-priming 1 HP irrigation pump will re-establish suction automatically when water returns to the suction line. The Goulds Pumps IRRI-GATOR GT103, for example, reprimes when the water level rises above the end of the suction pipe. Self-priming designs reduce maintenance calls on permanent irrigation installations where suction loss can occur seasonally or after power interruptions.

What's the advantage of a back-pullout design on a commercial irrigation pump?

The advantage of a back-pullout design on a commercial irrigation pump is the ability to disassemble the pump for service or impeller replacement without breaking the piping connections. On fixed commercial irrigation installations where the pump is integrated into permanent supply lines, removing and rebuilding the pump without disturbing the piping saves significant labor time and avoids the need to drain and refill the system. The Goulds Pumps IRRI-GATOR GT103 uses a back-pullout design specifically to make field service practical on working irrigation systems where downtime and pipe disruption directly affect operations.

Didn't find what you're looking for? 
Let us know
.