Apply to be a TradeMaster!
Main product image of 60/3 MFD Dual Section Motor Run Capacitors (370V)
Magnifying glass
Hover image to zoom

60/3 MFD Dual Section Motor Run Capacitors (370V)

Brand:
MARS
SKU:
12076
Rating:
(1)
Q&A:
(0)
60/3 MFD Dual Section Motor Run Capacitors (370V)
Magnifying glass
Hover image to zoom
$37.81 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
MFD: 
60/3
55/7.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
60/3 MFD
Product Highlight: Shape
Round

Description

–
Dual section run capacitors are used primarily to serve two microfarad applications. They can, however, by making various combinations of parallel connections, be used to obtain many other microfarad ratings.

Features:
  • MARS offers the widest selections of ratings in the industry
  • Non-PCB capacitors. Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSAlistings available

Specs

–
Type:

Capacitor

MFD:

60/3

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 60/3 MFD Dual Section Motor Run Capacitors (370V)
60/3 MFD Dual Section Motor Run Capacitors (370V)
SKU: 12076
(1)
60/3
370V
Round

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent fit, I would purchase again

Replacement cap for the fan motor in my Central A/C Dropped right in and worked perfect.
Bill
Somets, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy