Apply to be a TradeMaster!
Main product image of 50/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
50/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$51.39 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
MFD: 
50/5
15/540/7.550/1055/1055/7.560/7.535/575/1080/1025/350/680/7.545/550/565/580/560/380/12.5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MFD
50/5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.875" Height

Description

–
Dual section run capacitors are used primarily to serve two microfarad applications. They can, however, by making various combinations of parallel connections, be used to obtain many other microfarad ratings.

Features:
  • MARS offers the widest selections of ratings in the industry.
  • Non-PCB
  • Physical interrupter makes the capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL & CSA listings available
  • 50/60


Note: Image does not represent actual product.

Specs

–
Type:

Capacitor

MFD:

50/5

Shape:

Round

Height (Inches):

3.875"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Shape
50/5
Round
50/5 MFD Round Dual Motor Run Capacitor (370V)
SKU: TRCD505
50/5
Round
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy