Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Voltage
–
115V Filter (2)
115V (2)
Review Score
–
5 Filter (1)
(1)
Home
Plumbing Supplies
Pumps
Sewage Pumps & Accessories
Sewage Pumps
Little Giant Sewage Pumps
14S Series 1/2 HP Sewage Pumps
14S Series 1/2 HP Sewage Pumps
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
514320 Compare Checkbox
Compare
14S-CIM 1/2 HP, 100 GPM, 115V - Manual Submersible Sewage Ejector Pump, 20ft power cord
SKU:
514320
Little Giant
SKU:
514320
Brand:
Little Giant
(6)
–
+
$1,087.71
each
ADD TO CART
Add to List
In Stock
Get 2 by
Wed, Nov 18 - Fri, Nov 20
Total Available: 11
In Stock
Get 2 by
Wed, Nov 18 - Fri, Nov 20
Total Available: 11
Add to List
514420 Compare Checkbox
Compare
14S-CIM 1/2 HP, 100 GPM - Manual Submersible Sewage Ejector Pump, 20ft power cord - 3" Discharge
SKU:
514420
Little Giant
SKU:
514420
Brand:
Little Giant
–
+
$1,102.31
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18 - Fri, Nov 20
Total Available: 7
In Stock
Get 1 by
Wed, Nov 18 - Fri, Nov 20
Total Available: 7
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Videos
How to Read a Pump Curve
Other Resources
User Guide
Submittal Sheet
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video