Shop Resideo Sale
Main product image of 615+ 24"  x 25 ft. Fire Barrier Duct Wrap
Magnifying glass
Hover image to zoom

615+ 24" x 25 ft. Fire Barrier Duct Wrap

Brand:
3M
SKU:
615-PLUS-24
Rating:
(0)
Q&A:
(0)
615+ 24"  x 25 ft. Fire Barrier Duct Wrap
Magnifying glass
Hover image to zoom
$348.88 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Color
Aluminum

Description

–
The 3M Fire Barrier Duct Wrap 615+ is a flexible fire-resistant wrap consisting of an inorganic fiber blanket encapsulated with a scrim-reinforced foil. It is used to fire rate commercial kitchen grease ducts as well as ventilation ducts. The 615+ duct wrap is a proven alternative to 1- or 2-hour fire-resistant rated shaft enclosures for grease ducts (ICC-ES ESR-1255). With its excellent insulating capabilities, low weight and thin profile, it is an ideal choice for a duct enclosure system. This non-asbestos wrap installs easily due to its high flexibility and strength.

Features:
  • Two-layer wrap for grease ducts rated as a shaft alternative per ASTM E2336
  • Zero clearance to combustibles throughout the entire enclosure system for congested spaces
  • Butted inner layer in 2-layer grease duct applications
  • One-layer wrap for fire-resistive ventilation ducts per ISO 6944 Type A
  • High flexibility for installation ease
  • Foil encapsulated for blanket protection, less dust, and high wrap strength
  • Widest range of penetration seal systems
  • Blanket adhered to foil scrim

Specs

–
Length (Feet):

25'

Product Type:

Duct Wrap

Width:

24"

Color:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy