Apply to be a TradeMaster!
Main product image of 28" x 300' Paint Booth Surface Protector, Dirt Trap Material, 7000000528
Magnifying glass
Hover image to zoom

28" x 300' Paint Booth Surface Protector, Dirt Trap Material, 7000000528

Brand:
3M
SKU:
7000000528
Rating:
(0)
Q&A:
(0)
28" x 300' Paint Booth Surface Protector, Dirt Trap Material, 7000000528
Magnifying glass
Hover image to zoom
$987.39 each
In Stock
In Stock
Get 37 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Width (Inches)
28" Width

Description

–
Features:
  • Specially engineered surface protection material protects collision repair shop walls and floors
  • Non-woven construction traps airborne contaminants, helping to control dust and overspray
  • Adhesive backing keeps material in place and removes cleanly for a variety of substrates
  • Applies quickly and removes easily
  • White color creates better visibility for technicians and brighter environment for customers
  • Gray color now available for floor applications
  • contains 25% less adhesive for easier removal

Specs

–
Length (Feet):

300'

Width (Inches):

28"

Product Type:

Surface Protector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy